Item Comparison: TP254, 336

Item

TP254 - 3-1/2D G SWBX W/Ers&3/4 Ko - Eaton

TP254
3-1/2D G SWBX W/Ers&3/4 Ko

$10.031 Each

$250.78 (25 Each)

QTY:
Each
Add
336 - 3-1/2D G SW Box W/Ers&3/4 Ko - Appozgcomm

336
3-1/2D G SW Box W/Ers&3/4 Ko

$17.5213 Each

$438.03 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,804 241
Vendor Eaton Appozgcomm
Catalog Number TP254 336
Manufacturer Number TP254 336
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Switch Boxes Switch Boxes
UNSPSC 39121306 - Switch box 39121306 - Switch box
UPC/EAN/GTIN 00786189102543 00687855761906
Weight per package 0.75 (lbs/each) 0.72 (lbs/each)
Description TP254 3-1/2D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
336 3-1/2D G SW Box W/Ers&3/4 Ko
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 35.38 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.03 (Each) $17.52 (Each)
Carton/Reel $250.78 (25 Each) $438.03 (25 Each)
Standard Packaging/Reel $250.78 (25 Each) $438.03 (25 Each)
Material Steel Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory -
Finish - Pre-Galvanized
Height 3-1/2 in 3-1/2 in
Length 3 in 3 in
Size 2 In Width X 3-1/2 In Depth X 3 In Height 2 X 3.5 X 3
Width 2 in 2 in
Construction Welded -
Description 3-1/2D G SWBX W/ERS&3/4 KO 3-1/2D G SW BOX W/ERS&3/4 KO
extra long description THEP TP254 3 1/2 DEEP COND SW BOX E EGS 336 BX SQ CNR SW 3X2X2-1/2 PLST
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. -
Long Description Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA Corner Switch Box, Pre-Galvanized, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 35.38 lb/100
Product Type 3 1/2 Deep Cond SW Box Ears 3/4 Ko Corner Switch Box
Short Description 3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps Corner Switch Box, 18 cu. in, 1 Gang, Nine 1/2" Knockouts
Special Features Ears Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 3.5000 IN X 3.0000 IN -
for use with Aluminum Interlocking Grounding Metal-Clad Cable Circuit Wiring
Knockout Size 1/2 in (Bottom);3/4 in (Side);3/4 in (End) 1/2 in (Bottom);3/4 in (Side);3/4 in (End)
Knockouts (1) 1/2 in_(2) 3/4 in 9
Mounting Type Ear Mount Plaster Ear Mount
Number of Knockouts 9 9
package quantity 25 PK 25 PK
Standards Met UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP254 336
sub brand - EGS
Category Description SWITCH BOXES SWITCH BOXES
Type Switch box Square Corner Switch Box
Weight 0.76 lb/EA 35.38 lb/100;78 kg/100
Application Non Metallic Cable Damp Locations;Wet Locations
Capacity 18 cu.in 18 cu.in
Mounting EAR -
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat