Item Comparison: TP254, CY34

Item

TP254 - 3-1/2D G SWBX W/Ers&3/4 Ko - Eaton

TP254
3-1/2D G SWBX W/Ers&3/4 Ko

$10.031 Each

$250.78 (25 Each)

QTY:
Each
Add
CY34 - 3-1/2D G Switch Box W/Ers&3/4 Ko - Steel City

CY34
3-1/2D G Switch Box W/Ers&3/4 Ko

$10.4381 Each

$260.95 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,728 759
Vendor Eaton Steel City
Catalog Number TP254 CY34
Manufacturer Number TP254 CY 3/4
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Switch Boxes Switch Boxes
UNSPSC 39121306 - Switch box 39121306 - Switch box
UPC/EAN/GTIN 00786189102543 00785991107807
Weight per package 0.75 (lbs/each) 0.715 (lbs/each)
Description TP254 3-1/2D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
CY34 3-1/2D G Switch Box W/Ers&3/4 Ko
Switch Box, Pre-Galvanized, Silver, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 3-1/2 In Height, 0.7150 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.03 (Each) $10.44 (Each)
Carton/Reel $250.78 (25 Each) $260.95 (25 Each)
Standard Packaging/Reel $250.78 (25 Each) $260.95 (25 Each)
Material Steel Steel
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Silver
Finish - Pre-Galvanized
Height 3-1/2 in 3-1/2 in
Length 3 in 3 in
Size 2 In Width X 3-1/2 In Depth X 3 In Height 3 Inches Height x 2 Inches Width x 3-1/2 inches depth
Width 2 in 2 in
Construction Welded -
Description 3-1/2D G SWBX W/ERS&3/4 KO 3-1/2D G SWITCH BOX W/ERS&3/4 KO
extra long description THEP TP254 3 1/2 DEEP COND SW BOX E ABB CY 3/4 GANGBLE SWTCH BX 18C 3/4
Features Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit
Long Description Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA Switch Box, Pre-Galvanized, Silver, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 3-1/2 in Height, 0.7150 lb/EA
Product Type 3 1/2 Deep Cond SW Box Ears 3/4 Ko Switch Box
Short Description 3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps 3-1/2" D Switch Box, Silver, 1 Gang, w/Ears and 3/4 KO
Special Features Ears Made of Steel
Cable Entry Type Knockout Knockout
dimensions 2.0000 IN X 3.5000 IN X 3.0000 IN -
for use with Aluminum Interlocking Grounding Metal-Clad Cable Conduit
Knockout Size 1/2 in (Bottom);3/4 in (Side);3/4 in (End) 3/4 in
Knockouts (1) 1/2 in_(2) 3/4 in -
Mounting Type Ear Mount Vertical Mount
Number of Knockouts 9 5
number of outlet - 1
Number of Outlets - 1
package quantity 25 PK 25 CT
Standards Met UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP254 CY-3/4
sub brand - Steel City(R)
Category Description SWITCH BOXES SWITCH BOXES
Type Switch box Switch Boxes
Weight 0.76 lb/EA 0.7150 lb/EA
Application Non Metallic Cable Conduit
Capacity 18 cu.in 18 cu.in
Mounting EAR -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat