Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP263W |
SP263W |
Manufacturer Number |
TP263W |
SP263W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275605 |
00785007680102 |
Weight per package |
0.1039 (lbs/each) |
0.1331 (lbs/each) |
Description |
TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
|
SP263W Plate Plastic 3G 3SPLEX W/Out Line W
Wall Plate, 3 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.13216 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.02 (Each) |
$2.13 (Each) |
Carton/Reel |
$30.35 (15 Each) |
$2.13 (1 Each) |
Standard Packaging/Reel |
$303.52 (150 Each) |
$319.77 (150 Each) |
|
insulation |
Bare |
Bare |
Material |
Nylon |
Thermoplastic |
Number of Gangs |
3 |
3 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER PLATE 3G 3 DECOR W |
PLATE PLASTIC 3G 3SPLEX W/OUT LINE W |
extra long description |
P&S TP263W TRADEMASTER PLATE 3G 3 D |
P&S SP263W PLATE PLASTIC 3G 3SPLEX |
Features |
Trademaster Plate 3gang 3 Decorator White |
Plate Plastic 3gang 3sierraplex Without Line White |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb |
Wall Plate, 3 gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.13216 lb |
Product Type |
Wall Plate |
Plate Plastic 3G 3SPLEX W/Out Line W |
Short Description |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
dimensions |
4.7 in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;15 PK |
1 CT;15 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP263-W |
SP263-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.09973 lb |
0.13216 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |