Item Comparison: TP263W, SPJ263W

Item

TP263W - Trademaster Plate 3G 3 Decor W - Legrand-Pass & Seymour

TP263W
Trademaster Plate 3G 3 Decor W

$2.0235 Each

$303.52 (150 Each)

QTY:
Each
Add
SPJ263W - PLST PLT JR Jumbo 3G 3SPLEX W/O Lin W - Legrand-Pass & Seymour

SPJ263W
PLST PLT JR Jumbo 3G 3SPLEX W/O Lin W

$2.5444 Each

$381.66 (150 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 7,187 812
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP263W SPJ263W
Manufacturer Number TP263W SPJ263W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275605 00785007680713
Weight per package 0.1039 (lbs/each) 0.1467 (lbs/each)
Description TP263W Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
SPJ263W PLST PLT JR Jumbo 3G 3SPLEX W/O Lin W
Smooth Wall Plate Junior-Jumbo 3GANG Decorator White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.02 (Each) $2.54 (Each)
Carton/Reel $30.35 (15 Each) $2.54 (1 Each)
Standard Packaging/Reel $303.52 (150 Each) $381.66 (150 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 3 3
Color White -
Size 4.7 in 5"
Thickness 0.070 in .30
Description TRADEMASTER PLATE 3G 3 DECOR W PLST PLT JR JUMBO 3G 3SPLEX W/O LIN W
extra long description P&S TP263W TRADEMASTER PLATE 3G 3 D P&S SPJ263W PLST PLT JR JUMBO 3G 3S
Features Trademaster Plate 3gang 3 Decorator White -
Long Description Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb Smooth Wall Plate Junior-Jumbo 3gang Decorator White
Product Type Wall Plate PLST PLT JR Jumbo 3G 3SPLEX W/O Lin W
Short Description 3 Gang, Wall Mount, Wall Plate, White, 3 Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Standard size plastic smooth wall plate
dimensions 4.7 in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;15 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass & Seymour/Legrand LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP263-W SPJ263W
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.09973 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat