Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP264W |
2064W |
Manufacturer Number |
TP264W |
2064W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275674 |
00032664534416 |
Weight per package |
0.1329 (lbs/each) |
0.21 (lbs/each) |
Description |
TP264W Trademaster Plate 4G 4 Decor W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
|
2064W Wallplate 4G Decorator Thermoset Mid WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.38 (Each) |
$3.05 (Each) |
Carton/Reel |
$23.85 (10 Each) |
$30.52 (10 Each) |
Standard Packaging/Reel |
$238.46 (100 Each) |
$152.60 (50 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
4 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 4G 4 DECOR W |
WALLPLATE 4G DECORATOR THERMOSET MID WH |
extra long description |
P&S TP264W TRADEMASTER PLATE 4G 4 D |
EWD 2064W-BOX Wallplate 4G Decorato |
Features |
Trademaster Plate 4gang 4 Decorator White |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb |
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box |
Product Type |
Wall Plate |
Wallplate 4G Decorator Thermoset Mid WH |
Short Description |
4 Gang, Wall Mount, Wall Plate, White, Toggle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, midi and jumbo |
|
dimensions |
4.7 in |
0.0800 IN X 8.5600 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP264-W |
2064W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Decorator / GFCI wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA |