Item Comparison: TP264W, 2164W

Item

TP264W - Trademaster Plate 4G 4 Decor W - Legrand-Pass & Seymour

TP264W
Trademaster Plate 4G 4 Decor W

$2.3846 Each

$238.46 (100 Each)

QTY:
Each
Add
2164W - Wallplate 4G Decorator Thermoset STD WH - Eaton

2164W
Wallplate 4G Decorator Thermoset STD WH

$2.6016 Each

$130.08 (50 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 3,223 165
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP264W 2164W
Manufacturer Number TP264W 2164W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275674 00032664320330
Weight per package 0.1329 (lbs/each) 0.16 (lbs/each)
Description TP264W Trademaster Plate 4G 4 Decor W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
2164W Wallplate 4G Decorator Thermoset STD WH
Eaton Decorator / Gfci Wallplate, White, Decorator Cutout, Thermoset, Four- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.38 (Each) $2.60 (Each)
Carton/Reel $23.85 (10 Each) $13.01 (5 Each)
Standard Packaging/Reel $238.46 (100 Each) $130.08 (50 Each)
insulation Bare -
Material Nylon -
Number of Gangs 4 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 4G 4 DECOR W WALLPLATE 4G DECORATOR THERMOSET STD WH
extra long description P&S TP264W TRADEMASTER PLATE 4G 4 D EWD 2164W-BOX Wallplate 4G Decorato
Features Trademaster Plate 4gang 4 Decorator White Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Standard, ED Box
Product Type Wall Plate Wallplate 4G Decorator Thermoset STD WH
Short Description 4 Gang, Wall Mount, Wall Plate, White, Toggle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.7 in 0.0800 IN X 8.1900 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 10 CT;100 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number TP264-W 2164W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Decorator / GFCI wallplate
Weight 0.12003 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat