Item Comparison: TP266, 36115C30

Item

TP266 - 3-1/4"RND 1/2"D STL PNCK BX - Eaton

TP266
3-1/4"RND 1/2"D STL PNCK BX

$4.54 Each

$227.00 (50 Each)

QTY:
Each
Add
36115C30 - 3-1/4"RND 1/2"D STL PNCK BX - Steel City

36115C30
3-1/4"RND 1/2"D STL PNCK BX

$4.6975 Each

$140.92 (30 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 5,120 1,567
Vendor Eaton Steel City
Catalog Number TP266 36115C30
Manufacturer Number TP266 36115 C30
Category Boxes & Covers - Outlet Boxes, Covers & Hangers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121317 - Ceiling pan 39121316 - Ceiling box
UPC/EAN/GTIN 00786189102666 00785991162059
Weight per package 0.32 (lbs/each) 0.275 (lbs/each)
Description TP266 3-1/4"RND 1/2"D STL PNCK BX
Eaton Crouse-Hinds Series Round Ceiling Pan, 3-1/4", Bottom, 4, (1) 1/2", 1/2", Steel, Fixture Rated, 4.0 Cubic Inch Capacity
36115C30 3-1/4"RND 1/2"D STL PNCK BX
Round Box, Pre-Galvanized, Silver, 4 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 Outlet, 1/2 In Height, 3-1/4 In Diameter, 27.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.54 (Each) $4.70 (Each)
Carton/Reel $4.54 (1 Each) $140.92 (30 Each)
Standard Packaging/Reel $227.00 (50 Each) $140.92 (30 Each)
Material Steel Steel
Shape Round Round
Color Natural Silver
Finish - Pre-Galvanized
Diameter 3-1/4 in 3-1/4 in
Height 1/2 in 1/2 in
Size 3-1/4 In Diameter X 1/2 In Depth 3-1/4 Inches Diameter x 1/2 Inch depth
Construction - Drawn
Description 3-1/4"RND 1/2"D STL PNCK BX 3-1/4"RND 1/2"D STL PNCK BX
extra long description THEP TP266 3 1/4 ROUND CEIL PAN CLM ABB 36115 C30 3-1/4 ROUND BX,STL,4C
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)
Long Description Eaton Crouse-Hinds series Round Ceiling Pan, 3-1/4", Bottom, 4, (1) 1/2", 1/2", Steel, Fixture rated, 4.0 cubic inch capacity Round Box, Pre-Galvanized, Silver, 4 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 1 Knockout, Wall or Ceiling Mount, 1 outlet, 1/2 in Height, 3-1/4 in Diameter, 27.5 lb/100
Product Type 3 1/4 Round Ceil Pan CLMPS In Bottom 3-1/4 Round BX, STL, 4CU, 1/2-Ko, Clamp
Short Description Round Ceiling Pan, Steel, Ivory, 4 cu. in Round Box, 4 cu. in, Silver
Special Features With Cable Clamp, No Of Clamp Opening 4, Conduit Size 1 - 1/2 In, Weight 30 Lb per 100, Packaging Quantity 50 Cover Screws Supplied with Box
Cable Entry Type - Knockout
dimensions 3.2500 IN X 3.2500 IN X 0.2500 IN -
for use with Steel Octagon Box Non-Metallic Sheathed Cable
Knockout Size 1/2 in (Bottom) 1/2 in
Mounting Type Ceiling Mount Wall Mount;Ceiling Mount
Number of Knockouts 5 1
number of outlet - 1
Number of Outlets - 1
package quantity 50 PK 30 CT
Standards Met UL Listed;514A 514B 514C;NEMA OS-1 UL Listed E2969
Made in USA - yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP266 36115-C30
sub brand - Steel City(R)
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Round ceiling pan Round Boxes
Weight 30 lb/EA 27.5 lb/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Non-Metallic Sheathed Cable
Capacity 4 cu.in 4 cu.in
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat