Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP284 |
551511225 |
Manufacturer Number |
TP284 |
551511/2-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189102840 |
00785991176001 |
Weight per package |
0.37 (lbs/each) |
0.375 (lbs/each) |
Description |
TP284 4X1-1/2 Ex RNG W/1/2 Ko
Outlet Box Extension Ring, Steel, Octagon, 4 In Diameter, 1/2 In Knockout Size, 0.37 LB/Ea
|
551511225 4X1-1/2 Ex RNG W/1/2 Ko
Octagon Box Extension Ring, Steel, Silver, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.78 (Each) |
$6.85 (Each) |
Carton/Reel |
$338.93 (50 Each) |
$171.34 (25 Each) |
Standard Packaging/Reel |
$338.93 (50 Each) |
$171.34 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Octagon |
- |
|
|
Depth |
1-1/2 |
- |
Diameter |
4 in |
- |
Height |
4 |
- |
Size |
- |
4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth |
Width |
4 |
- |
|
Construction |
Drawn |
Drawn |
Description |
4X1-1/2 EX RNG W/1/2 KO |
4X1-1/2 EX RNG W/1/2 KO |
extra long description |
THEP TP284 OCT EXTEN RINGS 1/2 |
ABB 551511/2-25 4IN OCT BX EXT RING |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
Octagon Box Extension Ring, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction. |
Long Description |
Outlet Box Extension Ring, Steel, Octagon, 4 in Diameter, 1/2 in Knockout Size, 0.37 lb/EA |
Octagon Box Extension Ring, Steel, Silver, 0.38 lb/EA |
Product Type |
Oct Exten Rings 1/2 |
4IN Oct BX Ext Ring, 15.8CU, Ko'S |
Short Description |
Outlet Box Extension Ring, Steel, Octagon Shape |
Octagon Box Extension Ring, Steel, Silver, with 1/2 and 3/4 KO |
Special Features |
Fixture Rated |
- |
|
Cable Entry |
KO |
- |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Conduit |
- |
Knockout Size |
1/2 in |
- |
Knockouts |
(4) 1/2" |
4 |
number of outlet |
- |
1 |
package quantity |
50 CT |
25 CT |
Standards Met |
UL Listed;CSA Certified |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP284 |
551511/2-25 |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Octagon outlet box |
Extension Rings |
|
Weight |
0.37 lb/EA |
0.38 lb/EA |
|
Application |
Octagon Outlet Box |
- |
standard |
UL, CSA |
UL E2969 |