Nacogdoches |
27 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP290 |
40D34 |
Manufacturer Number |
TP290 |
40D34 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Octagon Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189102901 |
00687855750207 |
Weight per package |
0.66 (lbs/each) |
0.64 (lbs/each) |
Description |
TP290 4X2-1/8 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 2-1/8", Steel, (4) 3/4", Fixture Rated, 21.5 Cubic Inch Capacity
|
40D34 4X2-1/8 Oct Box W/3/4 Ko
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.15 (Each) |
$13.71 (Each) |
Carton/Reel |
$153.75 (25 Each) |
$342.80 (25 Each) |
Standard Packaging/Reel |
$153.75 (25 Each) |
$342.80 (25 Each) |
|
|
Depth |
1-1/8 |
- |
Height |
4 |
- |
Size |
- |
4 X 4 X 2.125 |
Width |
4 |
- |
|
Construction |
Drawn |
- |
Description |
4X2-1/8 OCT BX W/3/4 KO |
4X2-1/8 OCT BOX W/3/4 KO |
extra long description |
THEP TP290 4 OCT COND OUTLET BOX 2 |
EGS 4OD-3/4 BOX OCT 4 IN X 2-1/8 IN |
Features |
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. |
- |
Long Description |
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 2-1/8", Steel, (4) 3/4", Fixture rated, 21.5 cubic inch capacity |
Features:With 3/4 And 1/2 IN Conduit Knockout , Standard:UL E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5CI |
Product Type |
4 Oct Cond Outlet Box 2 1/8 Deep 3/4 Ko |
Box Oct 4 In X 2-1/8 In Deep 3/4 In Kos |
Special Features |
Fixture Rated |
With 1/2 and 3/4 IN Conduit Knockouts, 2-1/8 IN Deep |
|
Cable Entry |
KO |
- |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
9 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
TP290 |
4OD-3/4 |
|
Category Description |
STEEL BOXES & COVERS |
OCTAGON BOXES |
Type |
Octagon outlet box |
Octagonal Box |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
Nema OS-1;UL Listed E2527;UL Standard 514A |