Item Comparison: TP290, 5417134

Item

TP290 - 4X2-1/8 Oct BX W/3/4 Ko - Eaton

TP290
4X2-1/8 Oct BX W/3/4 Ko

$6.15 Each

$153.75 (25 Each)

QTY:
Each
Add
5417134 - 4X2-1/8 Oct BX W/3/4 Ko - Steel City

5417134
4X2-1/8 Oct BX W/3/4 Ko

$6.1158 Each

$152.90 (25 Each)

QTY:
Each
Add
Nacogdoches 27 0
All Stores 728 128
Vendor Eaton Steel City
Catalog Number TP290 5417134
Manufacturer Number TP290 54171 3/4
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121316 - Ceiling box
UPC/EAN/GTIN 00786189102901 00785991172607
Weight per package 0.66 (lbs/each) 0.625 (lbs/each)
Description TP290 4X2-1/8 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 2-1/8", Steel, (4) 3/4", Fixture Rated, 21.5 Cubic Inch Capacity
5417134 4X2-1/8 Oct BX W/3/4 Ko
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter X 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For Use With Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.15 (Each) $6.12 (Each)
Carton/Reel $153.75 (25 Each) $152.90 (25 Each)
Standard Packaging/Reel $153.75 (25 Each) $152.90 (25 Each)
Material - Steel
Color Colorless Silver
Depth 1-1/8 -
Height 4 -
Size - 4 Inches Diameter x 2-1/8 Inches depth
Width 4 -
Construction Drawn Drawn
Description 4X2-1/8 OCT BX W/3/4 KO 4X2-1/8 OCT BX W/3/4 KO
extra long description THEP TP290 4 OCT COND OUTLET BOX 2 ABB 54171 3/4 4IN-OCTAGON BOX STL 2
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. -
Long Description Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 2-1/8", Steel, (4) 3/4", Fixture rated, 21.5 cubic inch capacity Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Product Type 4 Oct Cond Outlet Box 2 1/8 Deep 3/4 Ko 4IN-Octagon Box STL 22.5CU 3/4-Ko
Special Features Fixture Rated -
Cable Entry KO -
dimensions 4.0000 IN X 4.0000 IN X 2.1300 IN -
Knockouts (3) 1/2 in, (2) 3/4 in -
number of outlet - 1
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP290 54171-3/4
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Octagon outlet box Octogonal Boxes
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with conduit
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat