Item Comparison: TP2I, 2039V

Item

TP2I - Trademaster WP 2G 2 Toggle Iv - Legrand-Pass & Seymour

TP2I
Trademaster WP 2G 2 Toggle Iv

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
2039V - Wallplate 2G Toggle Thermoset Mid Iv - Eaton

2039V
Wallplate 2G Toggle Thermoset Mid Iv

$1.4556 Each

$145.56 (100 Each)

QTY:
Each
Add
Nacogdoches 160 0
All Stores 3,885 129
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP2I 2039V
Manufacturer Number TP2I 2039V
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274103 00032664751868
Weight per package 0.076 (lbs/each) 0.121 (lbs/each)
Description TP2I Trademaster WP 2G 2 Toggle Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory, 0.0800 LB
2039V Wallplate 2G Toggle Thermoset Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.46 (Each)
Carton/Reel $25.62 (20 Each) $1.46 (1 Each)
Standard Packaging/Reel $256.16 (200 Each) $145.56 (100 Each)
insulation Bare -
Material Plastic -
Number of Gangs 2 -
Color Ivory -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER WP 2G 2 TOGGLE IV WALLPLATE 2G TOGGLE THERMOSET MID IV
extra long description P&S TP2I TRADEMASTER WP 2G 2 TOGGLE EWD 2039V Wallplate 2G Toggle Therm
Features Trademaster Wall Plate, double gang and toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, Ivory, 0.0800 lb Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Mid-size
Product Type Trademaster WP 2G 2 Toggle Iv Wallplate 2G Toggle Thermoset Mid Iv
Short Description 2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon Thermoset, midi and jumbo
dimensions 4.75 (W) x 4.6875 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;CSA Certified -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP2-I 2039V-BOX
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.0800 lb -
Application Residential;Commercial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat