Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ2RD |
TP2RED |
Manufacturer Number |
PJ2RD |
TP2RED |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580208 |
00785007274127 |
Weight per package |
0.1 (lbs/each) |
0.076 (lbs/each) |
Description |
PJ2RD Wallplate 2G Toggle Poly Mid RD
Eaton Toggle Wallplate, Red, Toggle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
TP2RED Trademaster WP 2G 2 Toggle Red
Trademaster Wall Plate 2-Gang 2toggle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.28 (Each) |
Carton/Reel |
$1.50 (1 Each) |
$25.62 (20 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$256.16 (200 Each) |
|
insulation |
- |
Bare |
Number of Gangs |
- |
2 |
|
Size |
- |
5.5" |
Thickness |
- |
0.07 |
|
Description |
WALLPLATE 2G TOGGLE POLY MID RD |
TRADEMASTER WP 2G 2 TOGGLE RED |
extra long description |
EWD PJ2RD Wallplate 2G Toggle Poly |
P&S TP2RED TRADEMASTER WP 2G 2 TOGG |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Eaton Toggle wallplate, Red, Toggle Cutout, Polycarbonate, Two- gang, Mid-size |
Trademaster Wall Plate 2-Gang 2toggle |
Product Type |
Wallplate 2G Toggle Poly Mid RD |
Trademaster WP 2G 2 Toggle Red |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, practically indestructible nylon |
|
cutout |
- |
Toggle |
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
- |
media |
Yes |
- |
orientation |
- |
Vertical |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ2RD |
TP2RED |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
CULUS, CSA, UL514 |