Nacogdoches |
103 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP2W |
SP2W |
Manufacturer Number |
TP2W |
SP2W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274134 |
00785007681567 |
Weight per package |
0.076 (lbs/each) |
0.1061 (lbs/each) |
Description |
TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
SP2W Plate Plastic 2G 2TOG W/Out Line WH
Wall Plate, 2 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.11761 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$1.41 (Each) |
Carton/Reel |
$25.62 (20 Each) |
$28.29 (20 Each) |
Standard Packaging/Reel |
$256.16 (200 Each) |
$282.88 (200 Each) |
|
insulation |
Bare |
Bare |
Material |
Plastic |
Plastic |
Number of Gangs |
2 |
2 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
0.070 in |
|
Description |
TRADEMASTER WP 2G 2 TOGGLE WH |
PLATE PLASTIC 2G 2TOG W/OUT LINE WH |
extra long description |
P&S TP2W TRADEMASTER WP 2G 2 TOGGLE |
P&S SP2W PLATE PLASTIC 2G 2TOG W/OU |
Features |
Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Plate Plastic 2gang 2toggle Without Line White |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Wall Plate, 2 Gang, 5 in, 0.070 in Thickness, Plastic, White, 0.11761 lb |
Product Type |
Trademaster WP 2G 2 Toggle WH |
Plate Plastic 2G 2TOG W/Out Line WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
5 in |
Mounting Type |
Wall Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
1 CT;20 PK |
Standards Met |
UL 514;CSA Certified |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP2-W |
SP2-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
Weight |
0.0800 lb |
0.11761 lb |
|
Application |
Residential;Commercial |
Residential;Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |