Item Comparison: 561LJB, TP302

Item

561LJB - 4" Octagon L Bracket W/Ro - Appozgcomm

561LJB
4" Octagon L Bracket W/Ro

$29.2861 Each

$732.15 (25 Each)

QTY:
Each
Add
TP302 - 4" Octagon L Bracket W/Ro - Eaton

TP302
4" Octagon L Bracket W/Ro

$8.8017 Each

$440.08 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17 215
Vendor Appozgcomm Eaton
Catalog Number 561LJB TP302
Manufacturer Number 561LJB TP302
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Octagon Boxes Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00687855765355 00786189103021
Weight per package 0.67 (lbs/each) 0.71 (lbs/each)
Description 561LJB 4" Octagon L Bracket W/Ro
Octagon Box, 15.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 In;21/32 In Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 KG/100;74 LB/100 Weight, 1-1/2 In Width
TP302 4" Octagon L Bracket W/Ro
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 4 In Diameter, 65 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.29 (Each) $8.80 (Each)
Carton/Reel $732.15 (25 Each) $440.08 (50 Each)
Standard Packaging/Reel $732.15 (25 Each) $440.08 (50 Each)
Number of Gangs 1 -
Shape Octagon Octagon
Color - Ivory
Depth - 1-1/2
Diameter - 4 in
Height - 1-1/2 in
Length - 4 in
Size 4 X 4 X 1.5 -
Width 1-1/2 in 4 in
Construction - Drawn
Description 4" OCTAGON L BRACKET W/RO 4" OCTAGON L BRACKET W/RO
extra long description EGS 561LJB 4 IN OCT BOX 1-1/2 DEEP THEP TP302 4 OCT NMOUTLET BOX C BRK
Features - Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description Octagon Box, 15.5 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 in;21/32 in Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 kg/100;74 lb/100 Weight, 1-1/2 in Width Octagon Box, Ivory, 15.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 7 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 4 in Diameter, 65 lb/100
Product Type Octagon Box 4 Oct Nmoutlet Box C BRKT
Short Description Octagon Box, 15.5 cu.in, 25 CT 4X1-1/2D STL Octagon Box W/CLMP, Ivory
Special Features With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps Fixture Rated;Made of Steel
Cable Entry - KO
Cable Entry Type - Knockout
dimensions - 4.0000 IN X 4.0000 IN X 1.5000 IN
for use with - Non-Metallic Cable
includes Non-Metallic Sheathed Cable Clamp -
Knockout Size 1/2 in;21/32 in 1/2 in (Bottom);1/2 in (Side)
Knockouts - (1) 1/2 in
Mounting Type - Bracket Mount
Number of Knockouts 7 7
number of outlet 7 -
package quantity 25 CT 50 PK
Standards Met - UL Listed 514A, 514B, 514C
Brand Appleton/Oz Gedney Cooper Crouse-Hinds
Manufacturers Part Number 561LJB TP302
Category Description OCTAGON BOXES STEEL BOXES & COVERS
Type Octagonal Box Octagon outlet box
Weight 33.57 kg/100;74 lb/100 65 lb/100
Application - Non Metallic Cable
Capacity 15.5 cu.in 15.5 cu.in
Mounting - C BRACKET
standard UL E18095 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat