Item Comparison: TP3LA, 2041LA

Item

TP3LA - Trademaster Plate 3G 3 Tog La - Legrand-Pass & Seymour

TP3LA
Trademaster Plate 3G 3 Tog La

$1.8888 Each

$283.32 (150 Each)

QTY:
Each
Add
2041LA - Wallplate 2G Toggle Thermoset Mid La - Eaton

2041LA
Wallplate 2G Toggle Thermoset Mid La

$2.1036 Each

$105.18 (50 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 2,179 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP3LA 2041LA
Manufacturer Number TP3LA 2041LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274189 00032664582509
Weight per package 0.1316 (lbs/each) 0.165 (lbs/each)
Description TP3LA Trademaster Plate 3G 3 Tog La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Light Almond, 0.13379 LB
2041LA Wallplate 2G Toggle Thermoset Mid La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Three- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.89 (Each) $2.10 (Each)
Carton/Reel $28.33 (15 Each) $2.10 (1 Each)
Standard Packaging/Reel $283.32 (150 Each) $105.18 (50 Each)
insulation Bare -
Material Plastic -
Number of Gangs 3 -
Color Light Almond -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 3G 3 TOG LA WALLPLATE 2G TOGGLE THERMOSET MID LA
extra long description P&S TP3LA TRADEMASTER PLATE 3G 3 TO EWD 2041LA Wallplate 2G Toggle Ther
Features Trademaster Plate 3gang 3toggle Light Almond Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Light Almond, 0.13379 lb Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Mid-size
Product Type Trademaster Plate 3G 3 Tog La Wallplate 2G Toggle Thermoset Mid La
Short Description 3 Gang, Wall Mount, Wall Plate, Light Almond, Toggle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
dimensions 4.7 in 0.0800 IN X 6.7500 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;15 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP3-LA 2041LA
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.13379 lb -
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
standard UL 514 cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat