Item Comparison: 5215134, TP412

Item

5215134 - 4SQ, 1-1/2D STL BX W/3/4 Ko - Steel City

5215134
4SQ, 1-1/2D STL BX W/3/4 Ko

$2.5321 Each

$126.60 (50 Each)

QTY:
Each
Add
TP412 - 4SQ, 1-1/2D STL BX W/3/4 Ko - Eaton

TP412
4SQ, 1-1/2D STL BX W/3/4 Ko

$2.4116 Each

$120.58 (50 Each)

QTY:
Each
Add
Nacogdoches 0 20
All Stores 2,235 3,684
Vendor Steel City Eaton
Catalog Number 5215134 TP412
Manufacturer Number 52151 3/4 TP412
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121303 - Electrical boxes
UPC/EAN/GTIN 00785991164350 00786189104127
Weight per package 0.646 (lbs/each) 0.68 (lbs/each)
Description 5215134 4SQ, 1-1/2D STL BX W/3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 64.63 LB/100
TP412 4SQ, 1-1/2D STL BX W/3/4 Ko
Steel Switch Box, Ivory, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.53 (Each) $2.41 (Each)
Carton/Reel $126.60 (50 Each) $120.58 (50 Each)
Standard Packaging/Reel $126.60 (50 Each) $120.58 (50 Each)
Material - Steel
Shape Square Square
Color Silver Ivory
Finish Pre-Galvanized -
Depth 1-1/2 -
Height 1-1/2 in;38.1 mm 1-1/2 in
Length 4 in;101.6 mm 4 in
Width 4 in;101.6 mm 4 in
Construction - Drawn
Description 4SQ,1-1/2D STL BX W/3/4 KO 4SQ,1-1/2D STL BX W/3/4 KO
extra long description ABB 52151 3/4 4SQR BX,STL,3/4 KO, 2 THEP TP412 4 SQ BOX 1 1/2D DRAWN 3/
Features Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 64.63 lb/100 Steel Switch Box, Ivory, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 67 lb/100
Product Type Outlet Box 4 SQ Box 1 1/2D Drawn 3/4 Ko For Cond
Short Description 4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO Steel Switch Box, 21 cu. in, Ivory
Special Features Made of Steel Raised Ground Screw Location in the Welded Boxes Saves time in Installation
Cable Entry Type Knockout Knockout
dimensions - 4.0000 IN X 4.0000 IN X 1.5000 IN
for use with Conduit Electrical Devices
Knockout Size 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side)
Knockouts 13 (3) 1/2 in, (2) 3/4 in
Mounting Type Wall Mount;Ceiling Mount Screw Mount
Number of Knockouts 13 13
number of outlet 1 -
Number of Outlets 1 -
package quantity 50 CT 50 PK
Standards Met UL Listed E2969 Ul Listed
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 52151-3/4 TP412
sub brand Steel City(R) -
Category Description STEEL BOXES & COVERS 4 SQ BOXES
Type Outlet Boxes -
Weight 64.63 lb/100 67 lb/100
Application Conduit Conduit
Capacity 21 cu.in 21 cu.in
standard UL E2969 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat