Item Comparison: TP428, 4SES

Item

TP428 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko - Eaton

TP428
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

$5.2606 Each

$263.03 (50 Each)

QTY:
Each
Add
4SES - 4SQ Ext Box 1/2KO 1-1/2DP - Appozgcomm

4SES
4SQ Ext Box 1/2KO 1-1/2DP

$6.0307 Each

$301.54 (50 Each)

QTY:
Each
Add
Nacogdoches 73 0
All Stores 14,281 559
Vendor Eaton Appozgcomm
Catalog Number TP428 4SES
Manufacturer Number TP428 4SES
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121320 - Electrical box extension
UPC/EAN/GTIN 00786189104288 00687855751259
Weight per package 0.46 (lbs/each) 0.44 (lbs/each)
Description TP428 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
4SES 4SQ Ext Box 1/2KO 1-1/2DP
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.26 (Each) $6.03 (Each)
Carton/Reel $263.03 (50 Each) $301.54 (50 Each)
Standard Packaging/Reel $263.03 (50 Each) $301.54 (50 Each)
Material Steel Steel
Number of Gangs - 1
Shape Square Square
Color Colorless -
Finish Zinc Chromate Pre-Galvanized
Depth 1-1/2 -
Height 4 1-1/2 in
Length - 4 in
Width 4 4 in
Construction Drawn -
Description 4SQ,1-1/2D EXT RNG,1/2&3/4KO 4SQ EXT BOX 1/2KO 1-1/2DP
extra long description THEP TP428 4 SQ EXT RING 1/2 AND 3/ EGS 4SES 4 IN SQ COMBO EXT-THRU RIN
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Eaton Crouse-Hinds series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 cubic inch capacity Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 21.32 lb/100
Product Type 4 SQ Ext Ring 1/2 and 3/4 Ko Outlet Box
Short Description Outlet Box Extension Ring, Steel, Zinc Chromate 4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO
Special Features Weight 46 Lb per 100 Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Cable Entry Type - Knockout
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Air Plenum;Extension with Switch Box Circuit Wiring
Knockout Size 1/2 in;3/4 in 1/2 in (Side);3/4 in (Side)
Knockouts (8) 1/2", (4) 3/4" -
Mounting Type Box Mount Screw Mount
Number of Knockouts 8 10
package quantity 50 CT 50 PK
Standards Met UL MA UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP428 4SES
sub brand - EGS
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square extension ring SQUARE BOX EXTENSION RING
Weight 0.46 lb/EA 21.32 lb/100;47 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Damp Locations;Wet Locations
Capacity - 21 cu.in
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat