Item Comparison: TP428, 531511234

Item

TP428 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko - Eaton

TP428
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

$5.2606 Each

$263.03 (50 Each)

QTY:
Each
Add
531511234 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko - Steel City

531511234
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

$5.4739 Each

$273.70 (50 Each)

QTY:
Each
Add
Nacogdoches 73 0
All Stores 14,281 1,959
Vendor Eaton Steel City
Catalog Number TP428 531511234
Manufacturer Number TP428 53151 1/2 3/4
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121320 - Electrical box extension
UPC/EAN/GTIN 00786189104288 00785991167801
Weight per package 0.46 (lbs/each) 0.443 (lbs/each)
Description TP428 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 Cubic Inch Capacity
531511234 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.44 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.26 (Each) $5.47 (Each)
Carton/Reel $263.03 (50 Each) $273.70 (50 Each)
Standard Packaging/Reel $263.03 (50 Each) $273.70 (50 Each)
Material Steel Steel
Shape Square Square
Color Colorless Silver
Finish Zinc Chromate Pre-Galvanized
Depth 1-1/2 -
Height 4 -
Length - 101.6 mm
Size - 4 Inches Length x 4 Inches Width x 1-1/2 Inches Depth
Width 4 101.6 mm
Construction Drawn -
Description 4SQ,1-1/2D EXT RNG,1/2&3/4KO 4SQ,1-1/2D EXT RNG,1/2&3/4KO
extra long description THEP TP428 4 SQ EXT RING 1/2 AND 3/ ABB 53151 1/2 3/4 4INSQ EXTRING,STL
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel.
Long Description Eaton Crouse-Hinds series Square Extension Ring, 4", Drawn, 1-1/2", Steel, (8) 1/2", (4) 3/4", 21.0 cubic inch capacity Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.44 lb/EA
Product Type 4 SQ Ext Ring 1/2 and 3/4 Ko 4INSQ Extring, STL, 21CU, 1/2&3/4-Ko
Short Description Outlet Box Extension Ring, Steel, Zinc Chromate 4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 1-1/2" Deep, 1/2" and 3/4" KO
Special Features Weight 46 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 1.5000 IN -
for use with Air Plenum;Extension with Switch Box Square Boxes
Knockout Size 1/2 in;3/4 in -
Knockouts (8) 1/2", (4) 3/4" 12
Mounting Type Box Mount -
Number of Knockouts 8 -
number of outlet - 1
package quantity 50 CT 50 CT
Standards Met UL MA UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP428 53151-1/2-3/4
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square extension ring Extension Rings
Weight 0.46 lb/EA 0.44 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat