Nacogdoches |
61 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP428 |
531711234 |
Manufacturer Number |
TP428 |
531711234 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121320 - Electrical box extension
|
UPC/EAN/GTIN |
00786189104288 |
00785991168402 |
Weight per package |
0.46 (lbs/each) |
0.625 (lbs/each) |
Description |
TP428 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 In Width, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Box Mount, 0.46 LB/Ea
|
531711234 4"Ext Ring 1/2&3/4 Ko Weld
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, 0.63 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.26 (Each) |
$18.34 (Each) |
Carton/Reel |
$263.03 (50 Each) |
$458.38 (25 Each) |
Standard Packaging/Reel |
$263.03 (50 Each) |
$458.38 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Colorless |
Silver |
Finish |
Zinc Chromate |
Pre-Galvanized |
|
Depth |
1-1/2 |
- |
Height |
4 |
- |
Length |
- |
101.6 mm |
Size |
- |
4 Inches Length x 4 Inches Width x 2-1/8 Inches Depth |
Width |
4 in |
101.6 mm |
|
Construction |
Drawn |
- |
Description |
4SQ,1-1/2D EXT RNG,1/2&3/4KO |
4"EXT RING 1/2&3/4 KO WELD |
extra long description |
THEP TP428 4 SQ EXT RING 1/2 AND 3/ |
ABB 531711234 4SQ EXT RING,STL,30.3 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box Extension Ring, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel. |
Long Description |
Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 in Width, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Box Mount, 0.46 lb/EA |
Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, 0.63 lb/EA |
Product Type |
4 SQ Ext Ring 1/2 and 3/4 Ko |
4SQ Ext Ring, STL, 30.3CU, 1/2&3/4-Ko |
Short Description |
Outlet Box Extension Ring, Steel, Zinc Chromate |
4" Square Box Extension Ring, Steel, Pre-Galvanized, Silver, 2-1/8" Deep, 1/2" & 3/4" KO |
Special Features |
Weight 46 Lb per 100 |
- |
|
|
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Air Plenum;Extension with Switch Box |
Square Boxes |
Knockout Size |
1/2 in;3/4 in |
- |
Knockouts |
(8) 1/2", (4) 3/4" |
12 |
Mounting Type |
Box Mount |
- |
Number of Knockouts |
8 |
- |
number of outlet |
- |
1 |
package quantity |
50 CT |
25 CT |
Standards Met |
UL MA |
UL E2969 |
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP428 |
531711234 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square extension ring |
Extension Rings |
|
Weight |
0.46 lb/EA |
0.63 lb/EA |
|
Application |
Square Outlet Box |
- |
standard |
UL |
UL E2969 |