Item Comparison: TP476, 52C312

Item

TP476 - 4SQ, 1/2RSD, Rndopnw/Ers CVR - Eaton

TP476
4SQ, 1/2RSD, Rndopnw/Ers CVR

$1.6926 Each

$84.63 (50 Each)

QTY:
Each
Add
52C312 - 4SQ, 1/2" RSD Rndopnw/Ers CVR - Steel City

52C312
4SQ, 1/2" RSD Rndopnw/Ers CVR

$2.0184 Each

$100.92 (50 Each)

QTY:
Each
Add
Nacogdoches 65 0
All Stores 7,660 839
Vendor Eaton Steel City
Catalog Number TP476 52C312
Manufacturer Number TP476 52C31/2-25
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104769 00785991138108
Weight per package 0.25 (lbs/each) 0.25 (lbs/each)
Description TP476 4SQ, 1/2RSD, Rndopnw/Ers CVR
Raised Box Cover, Steel, 26 LB/Ea
52C312 4SQ, 1/2" RSD Rndopnw/Ers CVR
Square Box Cover, 3.5 Cubic Inches 4 Inch Square X 1/2 Inch Raised, Center Blanked With Tapped Ears On 2-3/4 Inch Centers, Pre-Galvanized Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.69 (Each) $2.02 (Each)
Carton/Reel $1.69 (1 Each) $2.02 (1 Each)
Standard Packaging/Reel $84.63 (50 Each) $100.92 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4" 4 Inches
Description 4SQ,1/2RSD,RNDOPNW/ERS CVR 4SQ, 1/2" RSD RNDOPNW/ERS CVR
extra long description THEP TP476 4 SQ BOX CVR 1/2 RSD 2 3 ABB 52C31/2-25 4SQ CVR 2-3/4 RND, 3
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Raised Box Cover, Steel, 26 lb/EA Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel
Product Type 4 SQ Box CVR 1/2 RSD 2 3/4 Ears 4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD
Short Description Raised Box Cover, Steel, (2)GFCI -
Special Features #8-32 TPI Screw Used On Cover, Open With 2-3/4 In Ear, Weight 26 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with Air Plenum -
Knockouts - 0
package quantity 50 PK -
Standards Met UL Listed;CSA Certified;ETL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds Steel City
Manufacturers Part Number TP476 52C31/2-25
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square cover Outlet Box Covers
Status - Inactive
Weight 26 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat