Nacogdoches |
65 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP476 |
52C31225 |
Manufacturer Number |
TP476 |
52C31/2-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104769 |
00785991138108 |
Weight per package |
0.25 (lbs/each) |
0.22 (lbs/each) |
Description |
TP476 4SQ, 1/2RSD, Rndopnw/Ers CVR
Raised Box Cover, Steel, 26 LB/Ea
|
52C31225 4SQ, 1/2" RSD Rndopnw/Ers CVR
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.22 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.69 (Each) |
$2.02 (Each) |
Carton/Reel |
$1.69 (1 Each) |
$50.46 (25 Each) |
Standard Packaging/Reel |
$84.63 (50 Each) |
$50.46 (25 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
101.6 mm |
Size |
4" |
4 Inches |
Width |
- |
101.6 mm |
|
Description |
4SQ,1/2RSD,RNDOPNW/ERS CVR |
4SQ, 1/2" RSD RNDOPNW/ERS CVR |
extra long description |
THEP TP476 4 SQ BOX CVR 1/2 RSD 2 3 |
ABB 52C31/2-25 4SQ CVR 2-3/4 RND, 3 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box Cover, 3.5 Cubic Inches 4 Inch Square x 1/2 Inch Raised, Center Blanked with Tapped Ears on 2-3/4 Inch Centers, Pre-Galvanized Steel. |
Long Description |
Raised Box Cover, Steel, 26 lb/EA |
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.22 lb/EA |
Product Type |
4 SQ Box CVR 1/2 RSD 2 3/4 Ears |
4SQ CVR 2-3/4 RND, 3.5CU, 1/2IN RSD |
Short Description |
Raised Box Cover, Steel, (2)GFCI |
4" Square Box Cover, Steel, Pre-Galvanized, Silver, 5/8" Raised |
Special Features |
#8-32 TPI Screw Used On Cover, Open With 2-3/4 In Ear, Weight 26 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
for use with |
Air Plenum |
Square Boxes |
Knockouts |
- |
0 |
Mounting Type |
- |
Surface Mount |
package quantity |
50 PK |
25 CT |
Standards Met |
UL Listed;CSA Certified;ETL Listed |
UL E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP476 |
52C31/2-25 |
sub brand |
- |
Steel City |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square cover |
Outlet Box Covers |
|
Weight |
26 lb/EA |
0.22 lb/EA |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
CSA |
UL E2969 |