Item Comparison: TP478, 52C6

Item

TP478 - 4SQ FLT BX CVR W/1/2 Ko - Eaton

TP478
4SQ FLT BX CVR W/1/2 Ko

$1.3212 Each

$66.06 (50 Each)

QTY:
Each
Add
52C6 - 4SQ FLT BX CVR W/1/2 Ko - Steel City

52C6
4SQ FLT BX CVR W/1/2 Ko

$1.5411 Each

$77.06 (50 Each)

QTY:
Each
Add
Nacogdoches 121 0
All Stores 7,237 1,133
Vendor Eaton Steel City
Catalog Number TP478 52C6
Manufacturer Number TP478 52 C 6
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104783 00785991138504
Weight per package 0.31 (lbs/each) 0.29 (lbs/each)
Description TP478 4SQ FLT BX CVR W/1/2 Ko
Flat Box Cover, Steel, 31 LB/Ea
52C6 4SQ FLT BX CVR W/1/2 Ko
Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.32 (Each) $1.54 (Each)
Carton/Reel $66.06 (50 Each) $77.06 (50 Each)
Standard Packaging/Reel $66.06 (50 Each) $77.06 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ FLT BX CVR W/1/2 KO 4SQ FLT BX CVR W/1/2 KO
extra long description THEP TP478 4 SQ BOX CVR FLT 1/2 KO ABB 52 C 6 4SQ CVR, FLAT, 1/2-KO
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method Square Box Cover, 4 Inch Square x 1 Inch Raised, 1/2 Inch Knockout, Pre-Galvanized Steel, Flat.
Long Description Flat Box Cover, Steel, 31 lb/EA Square Box Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA
Product Type 4 SQ Box CVR FLT 1/2 Ko Square Box Cover
Short Description Flat Box Cover, Steel, 31 lb/EA, Blank 4" Square Box Cover, Steel, Pre-Galvanized, Silver, 1" Raised, 1/2" KO
Special Features #8-32 TPI Screw Used On Cover, Weight 31 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN -
for use with Air Plenum Square Boxes
Knockouts - 1
Mounting Type - Surface Mount
package quantity 50 PK 50 CT
Standards Met UL Listed;CSA Certified;ETL Listed UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP478 52-C-6
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square cover Outlet Box Covers
Weight 31 lb/EA 0.29 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat