Item Comparison: TP494, 8470F

Item

TP494 - 4SQ, 2G FLT DVC RNG - Eaton

TP494
4SQ, 2G FLT DVC RNG

$3.1114 Each

$155.57 (50 Each)

QTY:
Each
Add
8470F - 4SQ 2G Flat DVC RNG - Appozgcomm

8470F
4SQ 2G Flat DVC RNG

$8.6086 Each

$430.43 (50 Each)

QTY:
Each
Add
Nacogdoches 66 0
All Stores 2,562 761
Vendor Eaton Appozgcomm
Catalog Number TP494 8470F
Manufacturer Number TP494 8470F
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104943 00687855777204
Weight per package 0.12 (lbs/each) 0.12 (lbs/each)
Description TP494 4SQ, 2G FLT DVC RNG
Flat Box Cover, Steel, 12 LB/Ea
8470F 4SQ 2G Flat DVC RNG
Features: Configuration Double Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.11 (Each) $8.61 (Each)
Carton/Reel $3.11 (1 Each) $430.43 (50 Each)
Standard Packaging/Reel $155.57 (50 Each) $430.43 (50 Each)
Material Steel Steel
Shape - Square
Color Natural -
Finish Natural Galvanized
Size 4" 4 X 4
Description 4SQ,2G FLT DVC RNG 4SQ 2G FLAT DVC RNG
extra long description THEP TP494 4 SQ BOX CVR 2 DEVICE FL EGS 8470F 4 IN SQ 2 DEV FLAT CVR
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Flat Box Cover, Steel, 12 lb/EA Features: Configuration Double Device, Standard:UL E18095, Material: Steel, Shape: Square, Size:4 X 4 IN
Product Type 4 SQ Box CVR 2 Device FLT 4 In SQ 2 Dev Flat CVR
Short Description Flat Box Cover, Steel, 12 lb/EA -
Special Features Two device 4 IN Square Flat Double Device Cover
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN -
for use with 4 in Square Box Partitions -
package quantity 50 PK -
Standards Met cULus Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number TP494 8470F
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Square Cover, Plaster Ring, Mud Ring
Weight 12 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat