Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP496 |
52C20 |
Manufacturer Number |
TP496 |
52C20-25 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104967 |
00785991139105 |
Weight per package |
0.13 (lbs/each) |
0.13 (lbs/each) |
Description |
TP496 4SQ, 2G, 1/4 RSD DVC RNG
Eaton Crouse-Hinds Series Square Mud Ring, 4", Steel, 1/4" Raised, 3.0 Cubic Inch Capacity
|
52C20 4SQ, 2G, 1/4" RSD DVC RNG
Two Gang Square Device Cover, 2.3 Cubic Inches, 4 Inch Square X 1/4 Inch Raised, Pre-Galvanized Steel, For Use With Dry Wall
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.11 (Each) |
$3.19 (Each) |
Carton/Reel |
$155.68 (50 Each) |
$3.19 (1 Each) |
Standard Packaging/Reel |
$155.68 (50 Each) |
$159.63 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
|
Description |
4SQ,2G,1/4 RSD DVC RNG |
4SQ, 2G,1/4" RSD DVC RNG |
extra long description |
THEP TP496 4 SQ BOX CVR 2 DEVICE 1/ |
ABB 52C20-25 4SQ RNG 2G, 1/4IN RSD, |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Mud Ring, 4", Steel, 1/4" raised, 3.0 cubic inch capacity |
Two Gang Square Device Cover, 2.3 Cubic Inches, 4 Inch Square x 1/4 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall |
Product Type |
4 SQ Box CVR 2 Device 1/4 RSD |
4SQ RNG 2G, 1/4IN RSD, 2.3cu |
Special Features |
Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 12 Lb per 100 |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.2500 IN |
- |
Knockouts |
- |
0 |
number of outlet |
- |
2 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP496 |
52C20-25 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Outlet Box Covers |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with drywall |
standard |
UL |
UL E2969 |