Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP496 |
8470B |
Manufacturer Number |
TP496 |
8470B |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104967 |
00687855777105 |
Weight per package |
0.13 (lbs/each) |
0.13 (lbs/each) |
Description |
TP496 4SQ, 2G, 1/4 RSD DVC RNG
Eaton Crouse-Hinds Series Square Mud Ring, 4", Steel, 1/4" Raised, 3.0 Cubic Inch Capacity
|
8470B 4SQ 2G 1/4" RSD DVC RNG
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:3ci
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.11 (Each) |
$12.36 (Each) |
Carton/Reel |
$155.68 (50 Each) |
$618.12 (50 Each) |
Standard Packaging/Reel |
$155.68 (50 Each) |
$618.12 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
- |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Galvanized |
|
|
Description |
4SQ,2G,1/4 RSD DVC RNG |
4SQ 2G 1/4" RSD DVC RNG |
extra long description |
THEP TP496 4 SQ BOX CVR 2 DEVICE 1/ |
EGS 8470B CVR 4 IN SQ 1/4 IN RSD 2 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Mud Ring, 4", Steel, 1/4" raised, 3.0 cubic inch capacity |
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.25IN, Cubic Capacity:3CI |
Product Type |
4 SQ Box CVR 2 Device 1/4 RSD |
CVR 4 In SQ 1/4 In RSD 2 Device 3.0 Cap |
Special Features |
Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 12 Lb per 100 |
4 IN Square, 1/4 IN Raised Double Device Cover |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.2500 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
TP496 |
8470B |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square mud ring |
Square Cover, Plaster Ring, Mud Ring |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
UL |
UL Standard 514A; UL Listed E2527; Nema OS-1 |