Item Comparison: TP500, 52C18

Item

TP500 - 4SQ, 2G, 3/4 RSD DVC RNG - Eaton

TP500
4SQ, 2G, 3/4 RSD DVC RNG

$3.3264 Each

$166.32 (50 Each)

QTY:
Each
Add
52C18 - 4SQ, 2G, 3/4" RSD DVC RNG - Steel City

52C18
4SQ, 2G, 3/4" RSD DVC RNG

$2.3217 Each

$58.04 (25 Each)

QTY:
Each
Add
Nacogdoches 40 0
All Stores 5,121 921
Vendor Eaton Steel City
Catalog Number TP500 52C18
Manufacturer Number TP500 52 C 18
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105001 00785991139006
Weight per package 0.24 (lbs/each) 0.215 (lbs/each)
Description TP500 4SQ, 2G, 3/4 RSD DVC RNG
Eaton Crouse-Hinds Series Square Mud Ring, 4", Steel, 3/4" Raised, 9.0 Cubic Inch Capacity
52C18 4SQ, 2G, 3/4" RSD DVC RNG
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.33 (Each) $2.32 (Each)
Carton/Reel $166.32 (50 Each) $58.04 (25 Each)
Standard Packaging/Reel $166.32 (50 Each) $58.04 (25 Each)
Material Steel Steel
Shape - Square
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ,2G,3/4 RSD DVC RNG 4SQ, 2G, 3/4" RSD DVC RNG
extra long description THEP TP500 4 SQ BOX CVR 2 DEVICE 3/ ABB 52 C 18 4SQ RNG 2G, 3/4IN RSD,
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method Two Gang Square Device Cover, 9 Cubic Inches, 4 Inch Square x 3/4 Inch Raised, Pre-Galvanized Steel.
Long Description Eaton Crouse-Hinds series Square Mud Ring, 4", Steel, 3/4" raised, 9.0 cubic inch capacity Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.22 lb/EA
Product Type 4 SQ Box CVR 2 Device 3/4 RSD Square Device Cover
Short Description Raised Box Cover, Steel, 24 lb/EA 4" Square Device Cover, 2 Gang, Steel, Pre-Galvanized, Silver, 3/4" Raised
Special Features Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 22 Lb per 100 -
dimensions 4.0000 IN X 4.0000 IN X 0.7500 IN -
for use with 4 in Square Box Partitions Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
number of outlet - 2
package quantity 50 PK 25 CT
Standards Met cULus Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP500 52-C-18
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Outlet Box Covers
Weight 24 lb/EA 0.22 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat