Item Comparison: TP506, 8375N

Item

TP506 - 4SQ CVR (1)TGSW (1)DPXRCPT - Eaton

TP506
4SQ CVR (1)TGSW (1)DPXRCPT

$4.1331 Each

$206.66 (50 Each)

QTY:
Each
Add
8375N - 4SQ CVR (1)TGSW (1)DPLX RCPT - Appozgcomm

8375N
4SQ CVR (1)TGSW (1)DPLX RCPT

$19.962 Each

$499.05 (25 Each)

QTY:
Each
Add
Nacogdoches 37 0
All Stores 4,953 142
Vendor Eaton Appozgcomm
Catalog Number TP506 8375N
Manufacturer Number TP506 8375N
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105063 00687855703036
Weight per package 0.32 (lbs/each) 0.34 (lbs/each)
Description TP506 4SQ CVR (1)TGSW (1)DPXRCPT
Raised Box Cover, Steel, 31 LB/Ea
8375N 4SQ CVR (1)TGSW (1)DPLX RCPT
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 20.41 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.13 (Each) $19.96 (Each)
Carton/Reel $4.13 (1 Each) $499.05 (25 Each)
Standard Packaging/Reel $206.66 (50 Each) $499.05 (25 Each)
Material Steel Steel
Shape Square Square
Color Natural -
Finish Natural Pre-Galvanized
Height - 1/2 in
Length - 4 in
Size 4" 4 X 4 X 0.5
Width - 4 in
Description 4SQ CVR (1)TGSW (1)DPXRCPT 4SQ CVR (1)TGSW (1)DPLX RCPT
extra long description THEP TP506 4 SQ BOX 1 TGL 1 DUPLEX EGS 8375N 4 IN SQ CVR DPLX RCPT NEC
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. -
Long Description Raised Box Cover, Steel, 31 lb/EA Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 20.41 lb/100
Product Type 4 SQ Box 1 TGL 1 Duplex Rec Surf CVR Square Cover
Short Description Raised Box Cover, Steel, (1) GFCI Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
Special Features - Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with One Toggle Switch;One Duplex Receptacle Metallic Outlet Box
includes - Nuts;Screws
Mounting Type - Screw Mount
package quantity 50 PK 25 PK
Standards Met UL Listed;CSA Listed UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP506 8375N
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Square Raised Surface Cover
Weight 31 lb/EA 20.41 lb/100;45 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity - 7 cu.in
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat