Item Comparison: TP508, 803C

Item

TP508 - 4SQ CVR (2)TG SW - Eaton

TP508
4SQ CVR (2)TG SW

$4.083 Each

$204.15 (50 Each)

QTY:
Each
Add
803C - 4SQ CVR (2)TG SW - Raco

803C
4SQ CVR (2)TG SW

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 46 0
All Stores 4,399 0
Vendor Eaton Raco
Catalog Number TP508 803C
Manufacturer Number TP508 803C
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189105087 00050169999752
Weight per package 0.36 (lbs/each) 0.422 (lbs/each)
Description TP508 4SQ CVR (2)TG SW
Raised Box Cover, Steel, 35 LB/Ea
803C 4SQ CVR (2)TG SW
4 In. Square Exposed Work Covers - Raised 1/2 In., 2 Toggle Switches
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.08 (Each) $0.00 (Each)
Carton/Reel $4.08 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $204.15 (50 Each) $0.00 (10 Each)
Material Steel 803C
Shape Square Square
Color Natural Silver
Finish Natural Unpainted
Size 4" 0.563 in x 4.125 in x 4.125 in
Construction - Drawn
Description 4SQ CVR (2)TG SW 4SQ CVR (2)TG SW
extra long description THEP TP508 4 SQ BOX 2 TGL SURF CVR RACO 803C 4SQ EXP COVER - 2 TOGGLES
Features Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard. -
Long Description Raised Box Cover, Steel, 35 lb/EA 4 In. Square Exposed Work Covers - Raised 1/2 In., 2 Toggle Switches
Product Type 4 SQ Box 2 TGL Surf CVR 4SQ Exp Cover - 2 Toggles
Short Description 4" Square Raised Box Cover, Steel, 2 Toggle Switch -
Special Features - For two toggle switches
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with Two Toggle Switches -
number of outlet - 2
package quantity 50 PK -
Packaging Type - Polybag
pallet quantity - 3780
Standards Met UL Listed;CSA Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds RACO
Manufacturers Part Number TP508 803C
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square surface cover Exposed Cover
Weight 35 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Electrical
standard UL cULus Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat