Item Comparison: 8374, TP515

Item

8374 - 4SQ RS CVR Toggle/GFI - Appozgcomm

8374
4SQ RS CVR Toggle/GFI

$22.7629 Each

$569.07 (25 Each)

QTY:
Each
Add
TP515 - 4SQ CVR (1) Togg/(1) Decora - Eaton

TP515
4SQ CVR (1) Togg/(1) Decora

$8.3786 Each

$418.93 (50 Each)

QTY:
Each
Add
Nacogdoches 0 33
All Stores 141 1,637
Vendor Appozgcomm Eaton
Catalog Number 8374 TP515
Manufacturer Number 8374 TP515
Category Boxes & Covers - Outlet Boxes, Covers & Hangers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00687855620647 00786189105155
Weight per package 0.36 (lbs/each) 0.31 (lbs/each)
Description 8374 4SQ RS CVR Toggle/GFI
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 17.24 LB/100
TP515 4SQ CVR (1) Togg/(1) Decora
Raised Box Cover, Steel, 31 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.76 (Each) $8.38 (Each)
Carton/Reel $569.07 (25 Each) $8.38 (1 Each)
Standard Packaging/Reel $569.07 (25 Each) $418.93 (50 Each)
Material Steel Steel
Shape Square Square
Color - Natural
Finish Pre-Galvanized Natural
Height 1/2 in -
Length 4 in -
Size 4 X 4 X 0.5 4"
Width 4 in -
Description 4SQ RS CVR TOGGLE/GFI 4SQ CVR (1) TOGG/(1) DECORA
extra long description EGS 8374 4 IN SQ CVR TOGGLE/GFCI THEP TP515 4 SQ BOX 1 TGL 1 GFCI RE
Features - Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Long Description Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 17.24 lb/100 Raised Box Cover, Steel, 31 lb/EA
Product Type Square Cover 4 SQ Box 1 TGL 1 Gfci Rec Surf CVR
Short Description Square Cover, Steel, 7 cu. In, Twist locking receptacle opening Raised Box Cover, Steel, (1) GFCI
Special Features Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies -
dimensions - 4.0000 IN X 4.0000 IN X 0.5000 IN
for use with Metallic Outlet Box One Toggle Switch;One GFCI Receptacle
includes Nuts;Screws -
Mounting Type Screw Mount -
package quantity 25 PK 50 PK
Standards Met UL Standard 514A;UL Listed E2527;NEC/CEC Compliant UL Listed;CSA Listed
Made in USA - yes
Brand Appleton/Oz Gedney Cooper Crouse-Hinds
Manufacturers Part Number 8374 TP515
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square Raised Surface Cover Square surface cover
Weight 17.24 lb/100;38 kg/100 31 lb/EA
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 7 cu.in -
standard UL Standard 514A; UL Listed E2527; Nema OS-1 UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat