Nacogdoches |
49 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP519 |
RS15 |
Manufacturer Number |
TP519 |
RS 15 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Floor Boxes & Accessories
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189105193 |
00785991120868 |
Weight per package |
0.33 (lbs/each) |
0.325 (lbs/each) |
Description |
TP519 4SQ 30A Twist Lock (1 2
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One 30 Amp Twist-Lock Single Receptacle 1-23/32" Diameter, 5.5 Cubic Inch Capacity
|
RS15 4SQ CVR (1) 60A TL RCPT 1-3/4" Hole
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square X 1/2 Inch Deep, 1-3/4 Inch Diameter Hole, Galvanized Steel, For Use With #3330-30A 250 V Twist-Lock Receptacle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.25 (Each) |
$4.27 (Each) |
Carton/Reel |
$4.25 (1 Each) |
$213.44 (50 Each) |
Standard Packaging/Reel |
$212.55 (50 Each) |
$213.44 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
Silver |
Finish |
Natural |
Pre-Galvanized |
|
|
Description |
4SQ 30A TWIST LOCK (1 2 |
4SQ CVR (1) 60A TL RCPT 1-3/4" HOLE |
extra long description |
THEP TP519 4SQ BX 1 30A TWST LOCK S |
ABB RS 15 4SQ SURF CVR 5CU 1-3/4IND |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Eaton Crouse-Hinds series Square Surface Cover, 4", Raised surface, Steel, For one 30 amp twist-lock single receptacle 1-23/32" diameter, 5.5 cubic inch capacity |
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-3/4 Inch Diameter Hole, Galvanized Steel, For use with #3330-30A 250 V Twist-Lock Receptacle |
Product Type |
4SQ BX 1 30A TWST Lock SNG Rec Surf CVR |
4SQ Surf CVR 5CU 1-3/4INDIA 1/2deep |
Special Features |
1-23/32 In Hole Diameter |
- |
|
dimensions |
4.0000 IN X 4.0000 IN X 0.5000 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Steel City |
Manufacturers Part Number |
TP519 |
RS-15 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square surface cover |
Outlet Box Covers |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with #3330-30A 250 V twist-lock receptacle |
standard |
UL |
UL E2969 |