Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
52C53112 |
TP540 |
Manufacturer Number |
52 C 53 1 1/2 |
TP540 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785991140552 |
00786189105407 |
Weight per package |
0.5 (lbs/each) |
0.38 (lbs/each) |
Description |
52C53112 4SQ, 2G, 1-1/2" Rise Tile CVR
Two Gang Square-Cut Tile Wall Cover, 19 Cubic Inches, 4 Inch Square X 1-1/2 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation
|
TP540 4SQ 2G 1-1/2" Rise
Raised Box Cover, Steel, 50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.80 (Each) |
$20.03 (Each) |
Carton/Reel |
$68.01 (10 Each) |
$20.03 (1 Each) |
Standard Packaging/Reel |
$68.01 (10 Each) |
$200.30 (10 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Natural |
Finish |
Pre-Galvanized |
Natural |
|
|
Description |
4SQ, 2G, 1-1/2" RISE TILE CVR |
4SQ 2G 1-1/2" RISE |
extra long description |
ABB 52 C 53 1 1/2 4SQ TILE CVR 2G, |
THEP TP540 4SQ BX 1 1/2 RSD 2 DEV T |
Features |
- |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Long Description |
Two Gang Square-Cut Tile Wall Cover, 19 Cubic Inches, 4 Inch Square x 1-1/2 Inch Raised, Pre-Galvanized Steel, Square Corners Facilitate Tile Installation |
Raised Box Cover, Steel, 50 lb/EA |
Product Type |
4SQ Tile CVR 2G, 1-1/2 RSD, 19cu |
Raised Box Cover |
Short Description |
- |
4" Square Raised Box Cover, Steel, 2 Gang, 1-1/2" Raised |
Special Features |
- |
Two Device, Weight 50 Lb per 100 |
|
dimensions |
- |
4.0000 IN X 4.0000 IN X 1.2500 IN |
for use with |
- |
Tile or Brick |
Knockouts |
0 |
- |
number of outlet |
2 |
- |
package quantity |
- |
10 PK |
Standards Met |
- |
UL MA |
|
|
Brand |
Steel City |
Cooper Crouse-Hinds |
Manufacturers Part Number |
52-C-53-1-1/2 |
TP540 |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Outlet Box Covers |
Tile wall square cover |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL E2969 |
UL |