Nacogdoches |
63 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP560 |
4SJD1 |
Manufacturer Number |
TP560 |
4SJD1 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189105605 |
00687855751709 |
Weight per package |
1.04 (lbs/each) |
1.12 (lbs/each) |
Description |
TP560 4-11/16SQ, 2-1/8D, 1" Ko
Square Outlet Box, Ivory, 42 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 104 LB/100
|
4SJD1 4-11/16SQ, 2-1/8D, 1" Ko
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.83 (Each) |
$24.42 (Each) |
Carton/Reel |
$195.66 (25 Each) |
$610.43 (25 Each) |
Standard Packaging/Reel |
$195.66 (25 Each) |
$610.43 (25 Each) |
|
Number of Gangs |
- |
1 |
Shape |
Square |
Square |
|
Color |
Ivory |
- |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/8 |
- |
Height |
2-1/8 in |
2-1/8 in |
Length |
4-11/16 in |
4-11/16 in |
Size |
- |
4.6875 X 4.6875 X 2.125 |
Width |
4-11/16 in |
4-11/16 in |
|
Construction |
Drawn |
- |
Description |
4-11/16SQ,2-1/8D,1" KO |
4-11/16SQ,2-1/8D,1" KO |
extra long description |
THEP TP560 4 11/16 SQ OUTLET BOX 1 |
EGS 4SJD-1 BX 4-11/16 SQ 2-1/8 DP 1 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri |
- |
Long Description |
Square Outlet Box, Ivory, 42 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 in Height, 104 lb/100 |
Square Box, Pre-Galvanized, 42 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 in Height, 43.99 lb/100 |
Product Type |
4 11/16 SQ Outlet Box 1 Ko |
Square Box |
Short Description |
4-11/16" Square Outlet Box, 42 cu. in, Ivory, 2-1/8" D, 3/4 and 1" KO |
4-11/16" Square Box, 42 cu. in, 1 Gang, 16 KO |
Special Features |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.6900 IN X 4.6900 IN X 2.1300 IN |
- |
for use with |
Switches;Receptacles;Fans;Lights |
Circuit Wiring |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);1 in (Side) |
1/2 in (Bottom);3/4 in (Bottom);1 in (Side) |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
- |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
13 |
13 |
number of outlet |
- |
12 |
package quantity |
25 PK |
25 PK |
Standards Met |
Ul Listed |
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP560 |
4SJD-1 |
sub brand |
- |
EGS |
|
Category Description |
STEEL BOXES & COVERS |
STEEL BOXES & COVERS |
Type |
Square outlet box |
Square Box |
|
Weight |
104 lb/100 |
43.99 lb/100;97 kg/100 |
|
Application |
Conduit;Commercial;Industrial |
Damp Locations;Wet Locations |
Capacity |
42 cu.in |
42 cu.in |
standard |
UL |
UL E18095 |