Nacogdoches |
0 |
18 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
5836134 |
TP596 |
Manufacturer Number |
58361 3/4 |
TP596 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121310 - Utility boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00785991178807 |
00786189105964 |
Weight per package |
0.47 (lbs/each) |
0.49 (lbs/each) |
Description |
5836134 1-7/8D Handy BX W/3/4 Ko
Utility Box, Pre-Galvanized, Silver, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 0.47 LB/Ea
|
TP596 1-7/8D Handy BX W/3/4 Ko
Utility Box, Ivory, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 50 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.83 (Each) |
$2.78 (Each) |
Carton/Reel |
$141.42 (50 Each) |
$2.78 (1 Each) |
Standard Packaging/Reel |
$141.42 (50 Each) |
$139.13 (50 Each) |
|
Material |
Steel |
- |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Depth |
- |
1-7/8 |
Height |
1-7/8 in |
1-7/8 in |
Length |
4 in |
4 in |
Size |
4 Inches Length x 2-1/8 Inches Width x 1-7/8 Inches Depth |
- |
Width |
2-1/8 in |
2-1/8 in |
|
Construction |
Drawn |
Drawn |
Description |
1-7/8D HANDY BX W/3/4 KO |
1-7/8D HANDY BX W/3/4 KO |
extra long description |
ABB 58361 3/4 1GNG UTIL BX,STL,13CU |
THEP TP596 UTIL BOX 1 7/8 DP 3/4 KO |
Features |
One Gang Utility Box, 13.0 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 1-7/8 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
Long Description |
Utility Box, Pre-Galvanized, Silver, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 6 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 0.47 lb/EA |
Utility Box, Ivory, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 50 lb/100 |
Product Type |
1GNG Util BX, STL, 13CU, 3/4-Ko |
Util Box 1 7/8 DP 3/4 Ko |
Short Description |
Utility Box, 13 cu. in, Silver, 1 Gang w/ 3/4" KO |
Utility Box, 13 cu. in, Ivory, 1 Gang w/ 3/4" KO |
Special Features |
Factory Provided Raised Ground Screw Location |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 2.1300 IN X 1.8800 IN |
for use with |
Conduit |
Utility Box |
Knockout Size |
3/4 in |
1/2 in (Bottom);3/4 in (Side) |
Knockouts |
8 |
(3) 1/2 in |
Mounting Type |
Vertical Mount |
Screw Mount |
Number of Knockouts |
6 |
9 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
58361-3/4 |
TP596 |
sub brand |
Steel City(R) |
- |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
Utility Boxes |
UTILITY BOX |
|
Weight |
0.47 lb/EA |
50 lb/100 |
|
Application |
Conduit |
Utility Box |
Capacity |
13 cu.in |
13 cu.in |
standard |
UL E2969 |
UL |