Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP606 |
5837134 |
Manufacturer Number |
TP606 |
58371 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121310 - Utility boxes
|
UPC/EAN/GTIN |
00786189106060 |
00785991179552 |
Weight per package |
0.56 (lbs/each) |
0.535 (lbs/each) |
Description |
TP606 2-1/8D Handy BX W/3/4 Ko
Utility Box, Ivory, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 56 LB/100
|
5837134 2-1/8D Handy BX W/3/4 Ko
Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 53.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.05 (Each) |
$4.98 (Each) |
Carton/Reel |
$6.05 (1 Each) |
$249.01 (50 Each) |
Standard Packaging/Reel |
$302.50 (50 Each) |
$249.01 (50 Each) |
|
Material |
- |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/8 |
- |
Height |
2-1/8 in |
2-1/8 in |
Length |
4 in |
4 in |
Size |
- |
4 Inches Length x 2-1/8 Inches Width x 2-1/8 Inches Depth |
Width |
2-1/8 in |
2-1/8 in |
|
Construction |
Drawn |
Drawn |
Description |
2-1/8D HANDY BX W/3/4 KO |
2-1/8D HANDY BX W/3/4 KO |
extra long description |
THEP TP606 UTIL BOX 2 1/8 DP 3/4 KO |
ABB 58371 3/4 1GNG UTIL BX STL 14.5 |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
One Gang Utility Box, 14.5 Cubic Inches, 4 Inches Long x 2-1/8 Inches Wide x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit |
Long Description |
Utility Box, Ivory, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 56 lb/100 |
Utility Box, Pre-Galvanized, Silver, 14.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 6 Knockouts, Vertical Mount, 1 outlet, 4 in Length, 2-1/8 in Width, 2-1/8 in Height, 53.5 lb/100 |
Product Type |
Util Box 2 1/8 DP 3/4 Ko |
1GNG Util BX STL 14.5CU 3/4-Ko |
Short Description |
Utility Box, 14.5 cu. in, Ivory, 1 Gang w/ 3/4" KO |
Utility Box, 14.5 cu. in, Silver, 1 Gang w/ 3/4" KO |
Special Features |
Made of Steel |
Factory Provided Raised Ground Screw Location |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 2.1300 IN X 2.1300 IN |
- |
for use with |
Utility Box |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Side) |
3/4 in |
Knockouts |
(3) 1/2 in |
8 |
Mounting Type |
Screw Mount |
Vertical Mount |
Number of Knockouts |
9 |
6 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP606 |
58371-3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
UTILITY BOX |
Utility Boxes |
|
Weight |
56 lb/100 |
53.5 lb/100 |
|
Application |
Utility Box |
Conduit |
Capacity |
14.5 cu.in |
14.5 cu.in |
standard |
UL |
UL E2969 |