Item Comparison: TP610, 58C4

Item

TP610 - Handy BX CVR (1)TL SNGL RCPT - Eaton

TP610
Handy BX CVR (1)TL SNGL RCPT

$1.6609 Each

$166.09 (100 Each)

QTY:
Each
Add
58C4 - Hndy BX CVR (1)TL SNGL RCPT - Steel City

58C4
Hndy BX CVR (1)TL SNGL RCPT

$2.1396 Each

$53.49 (25 Each)

QTY:
Each
Add
Nacogdoches 93 0
All Stores 2,421 331
Vendor Eaton Steel City
Catalog Number TP610 58C4
Manufacturer Number TP610 58 C 4
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Handy Boxes Handy Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189106107 00785991143058
Weight per package 0.02 (lbs/each) 0.095 (lbs/each)
Description TP610 Handy BX CVR (1)TL SNGL RCPT
Utility Box Cover, Steel, Box Mount, 0.02 LB/Ea
58C4 Hndy BX CVR (1)TL SNGL RCPT
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.66 (Each) $2.14 (Each)
Carton/Reel $166.09 (100 Each) $53.49 (25 Each)
Standard Packaging/Reel $166.09 (100 Each) $53.49 (25 Each)
Material Steel Steel
Number of Gangs - 1
Shape Rectangular Rectangular
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 4 in
Size - 4 Inches Length x 2-1/8 Inches Width
Width - 2-1/8 in
Description HANDY BX CVR (1)TL SNGL RCPT HNDY BX CVR (1)TL SNGL RCPT
extra long description THEP TP610 UTIL BOX 20 AND 30 AMP T ABB 58 C 4 STL CVR 4-WIRE TWST-LK S
Features Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. One Gang Utility Box Cover, 4 Inch Long x 2-1/8 Inch Wide x 1/4 Inch Raised, Pre-Galvanized Steel, For 4-Wire Twist-Lock Single Flush Receptacle with 1-19/32 Inch Diameter.
Long Description Utility Box Cover, Steel, Box Mount, 0.02 lb/EA Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 in Length, 2-1/8 in Width, 1 outlet, 1 Gang, Screw Mount, 0.1 lb/EA
Product Type Util Box 20 and 30 Amp TWST Lock CVR STL CVR 4-Wire TWST-LK SGL FLS RCPT
Short Description Utility Box Cover, Steel Mount, Blank w/1/2 KO Utility Box Cover, Steel, Pre-Galvanized, Silver, Blank w/1/2 KO
Special Features 1-19/32 In Hole Diameter, Weight 9 Lb per 100 Includes captivated Phillips head screws
dimensions 4.0000 IN X 2.1300 IN X 0.2500 IN -
for use with Utility Boxes 4-Wire Twist-Lock Single Flush Receptacle
includes - Captivated Phillips Head Screws
Mounting Type Box Mount Screw Mount
number of outlet - 1
Number of Outlets - 1
package quantity 100 PK;25 CT 25 CT
Standards Met UL Listed;CSA Certified UL E2969
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP610 58-C-4
sub brand - Steel City
Category Description HANDY BOXES HANDY BOXES
Type Utility box cover Outlet Box Covers
Weight 0.02 lb/EA 0.1 lb/EA
Application Commercial For 4-wire twist-lock single flush receptacle
standard UL, CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat