Item Comparison: TP682, TP671

Item

TP682 - 1G 2-1/2" Deep Non-Gangable - Eaton

TP682
1G 2-1/2" Deep Non-Gangable

$10.229 Each

$204.58 (20 Each)

QTY:
Each
Add
TP671 - 2-1/2D, G Msnry BX, 1/2&3/4 Ko - Eaton

TP671
2-1/2D, G Msnry BX, 1/2&3/4 Ko

$10.3494 Each

$206.99 (20 Each)

QTY:
Each
Add
Nacogdoches 0 59
All Stores 2,586 2,762
Vendor Eaton Eaton
Catalog Number TP682 TP671
Manufacturer Number TP682 TP671
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189106824 00786189106718
Weight per package 0.64 (lbs/each) 0.67 (lbs/each)
Description TP682 1G 2-1/2" Deep Non-Gangable
Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100
TP671 2-1/2D, G Msnry BX, 1/2&3/4 Ko
Steel Switch Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Concentric Knockout Side);1/2 to 3/4 In (Concentric Knockout End);1/2 to 3/4 In (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 63 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.23 (Each) $10.35 (Each)
Carton/Reel $10.23 (1 Each) $10.35 (1 Each)
Standard Packaging/Reel $204.58 (20 Each) $206.99 (20 Each)
Number of Gangs 1 1
Shape Rectangular Rectangular
Color Ivory Ivory
Depth 2-1/2 2-1/2
Height 2-1/2 in 2-1/2 in
Length 3-3/4 in 3-3/4 in
Width 1-15/16 in 1-15/16 in
Construction Welded Welded
Description 1G 2-1/2" DEEP NON-GANGABLE 2-1/2D,G MSNRY BX,1/2&3/4 KO
extra long description THEP TP682 1 G MASON BOX 2 1/2 DP THEP TP671 2 1/2 DP GANGABLE MSRY 1
Features Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box. Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description Masonry Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 70 lb/100 Steel Switch Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 63 lb/100
Product Type 1 G Mason Box 2 1/2 DP 1/2 and 3/4 Ko 2 1/2 DP Gangable Msry 1/2 & 3/4 E Ko
Short Description Masonry Box, 15.5 cu. in, Ivory, 1 Gang Steel Switch Box, 15.5 cu. in, Ivory, 1 Gang
Special Features Made of Steel The Gangable Feature Allows the Option of Creating a Multiple Gang Box from a Single Gang Box by Simply Removing the Combo Head Screw Holding the Side with a #2 Bit and Connecting the two (or More) Boxes together Reusing the Screws
Cable Entry Type Knockout Knockout
dimensions 1.9400 IN X 3.7500 IN X 3.7500 IN 4.0000 IN X 2.0000 IN X 2.5000 IN
for use with Masonry Box -
Knockout Size 1/2 in;3/4 in 1/2 to 3/4 in (Concentric Knockout Side);1/2 to 3/4 in (Concentric Knockout End);1/2 to 3/4 in (Concentric Knockout Bottom)
Knockouts (2) 1/2 in, (2) 3/4 in_(1) 1/2 in, (1) 3/4 in (2) 1/2 in, (2) 3/4 in_(2) 1/2 in, (2) 3/4 in
Mounting Type Screw Mount Screw Mount
Number of Knockouts 8 10
package quantity 20 PK 20 PK
Standards Met UL Listed 514A, 514B, 514C;NEMA OS-1 UL Listed 514A, 514B, 514C;NEMA OS-1
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number TP682 TP671
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Masonry Box Masonry Box
Weight 70 lb/100 63 lb/100
Application Masonry Box Power and Control Circuits
Capacity 15.5 cu.in 15.5 cu.in
standard UL UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat