Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP678 |
CW3425 |
Manufacturer Number |
TP678 |
CW3/4-25 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Switch Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189106787 |
00785991105353 |
Weight per package |
0.61 (lbs/each) |
0.5 (lbs/each) |
Description |
TP678 2-3/4D G SWBX W/Ers&3/4 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
|
CW3425 2-3/4D G Switch Box W/Ers&3/4 Ko
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.50 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.12 (Each) |
$8.46 (Each) |
Carton/Reel |
$8.12 (1 Each) |
$211.56 (25 Each) |
Standard Packaging/Reel |
$405.96 (50 Each) |
$211.56 (25 Each) |
|
Material |
- |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-3/4 |
- |
Height |
2-3/4 in |
2-3/4 in |
Length |
3 in |
3 in |
Size |
- |
3 Inches Height x 2 Inches Width x 2-3/4 inches depth |
Width |
2 in |
2 in |
|
Construction |
Welded |
- |
Description |
2-3/4D G SWBX W/ERS&3/4 KO |
2-3/4D G SWITCH BOX W/ERS&3/4 KO |
extra long description |
THEP TP678 2 3/4 DP COND SW BOX EAR |
ABB CW3/4-25 SWITCH BOX - STEEL |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-3/4 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Ears Flush for Old Work, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100 |
Switch Box, Pre-Galvanized, Silver, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 3 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 2-3/4 in Height, 0.50 lb/EA |
Product Type |
2 3/4 DP Cond SW Box Ears 3/4 Ko |
Switch Box - Steel |
Short Description |
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO |
2-3/4" D Switch Box, 1 Gang, w/Ears and 3/4 KO |
Special Features |
Made of Steel |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
2.0000 IN X 2.7500 IN X 3.0000 IN |
- |
for use with |
- |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Side);3/4 in (End) |
3/4 in |
Knockouts |
(1) 1/2 in_(1) 3/4 in |
- |
Mounting Type |
Ear Mount |
Vertical Mount |
Number of Knockouts |
5 |
3 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
25 CT |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP678 |
CW3/4-25 |
sub brand |
- |
Steel City(R) |
|
Category Description |
SWITCH BOXES |
SWITCH BOXES |
Type |
Switch box |
Switch Boxes |
|
Weight |
61 lb/100 |
0.50 lb/EA |
|
Application |
Conduit |
Conduit |
Capacity |
14 cu.in |
14 cu.in |
Mounting |
(1) Screw Ear |
- |
standard |
UL |
UL E2969 |