Item Comparison: TP82I, 2050V

Item

TP82I - Trademaster Plate 2G 2 Duplex Iv - Legrand-Pass & Seymour

TP82I
Trademaster Plate 2G 2 Duplex Iv

$1.2946 Each

$258.92 (200 Each)

QTY:
Each
Add
2050V - Wallplate 2G Dup Recp Thermoset Mid Iv - Eaton

2050V
Wallplate 2G Dup Recp Thermoset Mid Iv

$1.278 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 3,528 2
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP82I 2050V
Manufacturer Number TP82I 2050V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275223 00032664519895
Weight per package 0.079 (lbs/each) 0.1 (lbs/each)
Description TP82I Trademaster Plate 2G 2 Duplex Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
2050V Wallplate 2G Dup Recp Thermoset Mid Iv
Eaton Duplex Receptacle Wallplate, Ivory, Duplex Receptacle Cutout, Thermoset, Two- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.29 (Each) $1.28 (Each)
Carton/Reel $25.89 (20 Each) $31.95 (25 Each)
Standard Packaging/Reel $258.92 (200 Each) $0.00 (0 Each)
insulation Bare -
Material Nylon -
Number of Gangs 2 -
Color Ivory -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 2G 2 DUPLEX IV WALLPLATE 2G DUP RECP THERMOSET MID IV
extra long description P&S TP82I TRADEMASTER PLATE 2G 2 D EWD 2050V-BOX Wallplate 2G Dup Recp
Features Trademaster Plate, double gang and duplex, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0800 lb Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box
Product Type Trademaster Plate 2G 2 Duplex Iv Wallplate 2G Dup Recp Thermoset Mid Iv
Short Description 2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, midi and jumbo
dimensions 4.75 (W) x 4.6875 (H) in 0.0800 IN X 4.9400 IN X 4.8700 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP82-I 2050V-BOX
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0800 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat