Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP82I |
2150V |
Manufacturer Number |
TP82I |
2150V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275223 |
00032664317804 |
Weight per package |
0.079 (lbs/each) |
0.08 (lbs/each) |
Description |
TP82I Trademaster Plate 2G 2 Duplex Iv
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0800 LB
|
2150V Wallplate 2G Dup Recp Thermoset STD Iv
Standard Size Duplex Receptacle Wallplate, Ivory, Power Outlet, Thermoset, 2, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.33 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$13.28 (10 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$132.79 (100 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
2 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX IV |
WALLPLATE 2G DUP RECP THERMOSET STD IV |
extra long description |
P&S TP82I TRADEMASTER PLATE 2G 2 D |
EWD 2150V-BOX Wallplate 2G Dup Recp |
Features |
Trademaster Plate, double gang and duplex, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0800 lb |
Standard Size Duplex Receptacle Wallplate, Ivory, Power outlet, Thermoset, 2, Standard |
Product Type |
Trademaster Plate 2G 2 Duplex Iv |
Wallplate 2G Dup Recp Thermoset STD Iv |
Short Description |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0010 IN X 4.5600 IN X 4.5000 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP82-I |
2150V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
|
Application |
Residential;Commercial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,NAFTA,RoHS Compliant |