Item Comparison: TP82W, 2150W

Item

TP82W - Trademaster Plate 2G 2 Duplex W - Legrand-Pass & Seymour

TP82W
Trademaster Plate 2G 2 Duplex W

$1.2946 Each

$258.92 (200 Each)

QTY:
Each
Add
2150W - Wallplate 2G Dup Recp Thermoset STD WH - Eaton

2150W
Wallplate 2G Dup Recp Thermoset STD WH

$1.3279 Each

$132.79 (100 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 9,094 232
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP82W 2150W
Manufacturer Number TP82W 2150W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007275254 00032664317903
Weight per package 0.079 (lbs/each) 0.07 (lbs/each)
Description TP82W Trademaster Plate 2G 2 Duplex W
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0800 LB
2150W Wallplate 2G Dup Recp Thermoset STD WH
Standard Size Duplex Receptacle Wallplate, White, Power Outlet, Thermoset, 2, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.29 (Each) $1.33 (Each)
Carton/Reel $25.89 (20 Each) $13.28 (10 Each)
Standard Packaging/Reel $258.92 (200 Each) $132.79 (100 Each)
insulation Bare -
Material Nylon -
Number of Gangs 2 -
Color White -
Size 4.7 in -
Thickness 0.070 in -
Description TRADEMASTER PLATE 2G 2 DUPLEX W WALLPLATE 2G DUP RECP THERMOSET STD WH
extra long description P&S TP82W TRADEMASTER PLATE 2G 2 D EWD 2150W-BOX Wallplate 2G Dup Recp
Features Trademaster Plate, double gang and duplex plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0800 lb Standard Size Duplex Receptacle Wallplate, White, Power outlet, Thermoset, 2, Standard
Product Type Trademaster Plate 2G 2 Duplex W Wallplate 2G Dup Recp Thermoset STD WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Thermoset, std size
dimensions 4.75 (W) x 4.6875 (H) in 0.0010 IN X 4.5600 IN X 4.5000 IN
media - Yes
Mounting Type Wall Mount -
package quantity 1 CT;20 PK -
Standards Met UL 514;RoHS Compliant;CSA Certified -
Made in USA yes -
Brand Pass and Seymour COOPER WIRING DEVICES
Manufacturers Part Number TP82-W 2150W-BOX
Category Description Residential plates Residential plates
Type Wall Plate Duplex receptacle wallplate
Weight 0.0800 lb -
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
standard UL 514 cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat