Item Comparison: TP8I, SP8I

Item

TP8I - Trademaster WP 1G 1 Duplex Ivory - Legrand-Pass & Seymour

TP8I
Trademaster WP 1G 1 Duplex Ivory

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
SP8I - Plate Plastic 1G Duplex W/Out Line I - Legrand-Pass & Seymour

SP8I
Plate Plastic 1G Duplex W/Out Line I

$0.6634 Each

$165.85 (250 Each)

QTY:
Each
Add
Nacogdoches 386 0
All Stores 11,943 1,343
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP8I SP8I
Manufacturer Number TP8I SP8I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274523 00785007680362
Weight per package 0.0526 (lbs/each) 0.0623 (lbs/each)
Description TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
SP8I Plate Plastic 1G Duplex W/Out Line I
Plate Plastic 1GANG Duplex Without Line Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.66 (Each)
Carton/Reel $11.04 (25 Each) $16.58 (25 Each)
Standard Packaging/Reel $110.38 (250 Each) $165.85 (250 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 1 1
Color Ivory -
Size 4.7 in 5"
Thickness 0.070 in .46
Description TRADEMASTER WP 1G 1 DUPLEX IVORY PLATE PLASTIC 1G DUPLEX W/OUT LINE I
extra long description P&S TP8I TRADEMASTER WP 1G 1 DUPLEX P&S SP8I PLATE PLASTIC 1G DUPLEX W/
Features Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb Plate Plastic 1gang Duplex Without Line Ivory
Product Type Trademaster WP 1G 1 Duplex Ivory Plate Plastic 1G Duplex W/Out Line I
Short Description 1 Gang, Switch, Wall Plate, Ivory -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Non-combustible mar-proof material, seven standards colors, individually wrapped
dimensions 2.9375 (W) x 4.6875 (H) in -
media - Yes
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;25 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP8-I SP8I
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0500 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat