Item Comparison: TP8I, SPJ8I

Item

TP8I - Trademaster WP 1G 1 Duplex Ivory - Legrand-Pass & Seymour

TP8I
Trademaster WP 1G 1 Duplex Ivory

$0.4415 Each

$110.38 (250 Each)

QTY:
Each
Add
SPJ8I - PLST PLT JR Jumbo 1G Duplex W/O Lin I - Legrand-Pass & Seymour

SPJ8I
PLST PLT JR Jumbo 1G Duplex W/O Lin I

$0.7101 Each

$142.02 (200 Each)

QTY:
Each
Add
Nacogdoches 386 0
All Stores 11,648 71
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number TP8I SPJ8I
Manufacturer Number TP8I SPJ8I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274523 00785007680799
Weight per package 0.0526 (lbs/each) 0.0743 (lbs/each)
Description TP8I Trademaster WP 1G 1 Duplex Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
SPJ8I PLST PLT JR Jumbo 1G Duplex W/O Lin I
Smooth Wall Plate, Junior-Jumbo 1GANG Duplex, Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.44 (Each) $0.71 (Each)
Carton/Reel $11.04 (25 Each) $0.71 (1 Each)
Standard Packaging/Reel $110.38 (250 Each) $142.02 (200 Each)
insulation Bare Bare
Material Nylon -
Number of Gangs 1 1
Color Ivory -
Size 4.7 in 7"
Thickness 0.070 in .33
Description TRADEMASTER WP 1G 1 DUPLEX IVORY PLST PLT JR JUMBO 1G DUPLEX W/O LIN I
extra long description P&S TP8I TRADEMASTER WP 1G 1 DUPLEX P&S SPJ8I PLST PLT JR JUMBO 1G DUPL
Features Trademaster single gang wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. -
Long Description Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.0500 lb Smooth Wall Plate,Junior-Jumbo 1gang Duplex, Ivory
Product Type Trademaster WP 1G 1 Duplex Ivory PLST PLT JR Jumbo 1G Duplex W/O Lin I
Short Description 1 Gang, Switch, Wall Plate, Ivory -
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Non-combustible mar-proof material, seven standards colors, individually wrapped
dimensions 2.9375 (W) x 4.6875 (H) in -
Mounting Type Wall Mount -
orientation - Vertical
package quantity 1 CT;25 PK -
Standards Met UL 514;RoHS Compliant;cULus Listed -
Made in USA yes -
Brand Pass and Seymour LEGRAND-PASS & SEYMOUR
Manufacturers Part Number TP8-I SPJ8I
Category Description Residential plates Residential plates
Type Wall Plate Wall Plate
Weight 0.0500 lb -
Application Residential;Commercial Residential/Commercial
Mounting WALL WALL
standard UL 514 UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat