Nacogdoches |
163 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP8LA |
2132LA |
Manufacturer Number |
TP8LA |
2132LA-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274530 |
00032664582622 |
Weight per package |
0.0526 (lbs/each) |
0.05 (lbs/each) |
Description |
TP8LA Trademaster WP 1G 1 Dup La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0500 LB
|
2132LA Wallplate 1G Duplex Recp THRMST STD La
00032664582622|0032664|032664582622|03266458262|58262|2132LA SP L|2132LASPL|2132LA-SP-L|Wallplate 1G Duplex Recp THRMST STD La|Arrow Hart - Cooper Wiring Devices 2132LA SP L|Arrow Hart - Cooper Wiring Devices 2132LASPL|Arrow Hart - Cooper Wiring Devices 2132LA-SP-L|Cooper Wiring Devices 2132LA SP L|Cooper Wiring Devices 2132LASPL|Cooper Wiring Devices 2132LA-SP-L|Cooperwiring 2132LA SP L|Cooperwiring 2132LASPL|Cooperwiring 2132LA-SP-L|Eagle 2132LA SP L|Eagle 2132LASPL|Eagle 2132LA-SP-L|Eaton 2132LA SP L|Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.70 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$176.00 (250 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
STRGHT BLADE PLG&CONNEC |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER WP 1G 1 DUP LA |
WALLPLATE 1G DUPLEX RECP THRMST STD LA |
extra long description |
P&S TP8LA TRADEMASTER WP 1G 1 DUP L |
EWD 2132LA-SP-L WALLPLATE 1G DUPLEX |
Features |
Trademaster, single gang, duplex wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
- |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.0500 lb |
00032664582622|0032664|032664582622|03266458262|58262|2132LA SP L|2132LASPL|2132LA-SP-L|WALLPLATE 1G DUPLEX RECP THRMST STD LA|ARROW HART - COOPER WIRING DEVICES 2132LA SP L|ARROW HART - COOPER WIRING DEVICES 2132LASPL|ARROW HART - COOPER WIRING DEVICES 2132LA-SP-L|COOPER WIRING DEVICES 2132LA SP L|COOPER WIRING DEVICES 2132LASPL|COOPER WIRING DEVICES 2132LA-SP-L|CooperWiring 2132LA SP L|CooperWiring 2132LASPL|CooperWiring 2132LA-SP-L|EAGLE 2132LA SP L|EAGLE 2132LASPL|EAGLE 2132LA-SP-L|EATON 2132LA SP L|EA |
Product Type |
Trademaster WP 1G 1 Dup La |
Wallplate 1G Duplex Recp THRMST STD La |
Short Description |
1 Gang, Switch, Wall Plate, Light Almond |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoset, std size |
|
cutout |
Receptacle |
- |
dimensions |
2.9375 (W) x 4.6875 (H) in |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;25 PK |
- |
Standards Met |
UL 514;RoHS Compliant;CSA Certified |
- |
Wall Plate Type |
Outlet |
- |
|
|
Brand |
Pass and Seymour |
Eaton |
Manufacturers Part Number |
TP8-LA |
2132LA-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
STRGHT BLADE PLG&CONNEC |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |