Nacogdoches |
289 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP8RED |
PJ8RD |
Manufacturer Number |
TP8RED |
PJ8RD |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274547 |
00032664580901 |
Weight per package |
0.0526 (lbs/each) |
0.054 (lbs/each) |
Description |
TP8RED Trademaster Wall Plate 1G Duplex Red
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Red, 0.0500 LB
|
PJ8RD Wallplate 1G Duplex Poly Mid RD
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Red, Gloss, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.44 (Each) |
$0.53 (Each) |
Carton/Reel |
$11.04 (25 Each) |
$13.28 (25 Each) |
Standard Packaging/Reel |
$110.38 (250 Each) |
$132.80 (250 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
Red |
Red |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WALL PLATE 1G DUPLEX RED |
WALLPLATE 1G DUPLEX POLY MID RD |
extra long description |
P&S TP8RED TRADEMASTER WALL PLATE 1 |
EWD PJ8RD Wallplate 1G Duplex Poly |
Features |
Trademaster Wall Plate 1gang Duplex |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Red, 0.0500 lb |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Red, Gloss, 0.0600 lb |
Product Type |
Wall Plate |
Wallplate 1G Duplex Poly Mid RD |
Short Description |
1 Gang, Duplex, Wall Plate, Red |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Red |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
|
dimensions |
2.9375 (W) x 4.6875 (H) in |
3.12 (W) x 4.87 (H) in |
for use with |
- |
Receptacle |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;25 PK |
25 CT;250 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP8-RED |
PJ8RD |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
Weight |
0.0500 lb |
0.0600 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |