Item Comparison: TPRFH12, MFHR5075

Item

TPRFH12 - Round Swivel Hanger W/ 1/ - Eaton

TPRFH12
Round Swivel Hanger W/ 1/

$31.1716 Each

$779.29 (25 Each)

QTY:
Each
Add
MFHR5075 - Round Swivel Hanger - Southwire

MFHR5075
Round Swivel Hanger

$18.6462 Each

$18.65 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 180 20
Vendor Eaton Southwire
Catalog Number TPRFH12 MFHR5075
Manufacturer Number TPRFH12 MFHR50-75
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Anchor and Fasteners - Miscellaneous
Classification Steel Boxes & Covers Cable & Pipe Transits
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00784564002648 00784297012198
Weight per package 0.66 (lbs/each) 1 (lbs/each)
Description TPRFH12 Round Swivel Hanger W/ 1/
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
MFHR5075 Round Swivel Hanger
Fixture Hanger, 4-1/8" RD 4-1/8" RD Fixture Hanger For Use In Commercial or Industrial Applications Round Ul Standards: 514A, 514B Fed. Spec. W-F-408E, Nema: FB-1 For Use With 1/2" or 3/4" Fixture Conduit Stems Octangonal or Square Boxes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.17 (Each) $18.65 (Each)
Carton/Reel $31.17 (1 Each) $18.65 (1 Each)
Standard Packaging/Reel $779.29 (25 Each) $18.65 (1 Each)
Material Zinc Chromate Sheet Steel -
Color Natural -
Size 4 in -
Description ROUND SWIVEL HANGER W/ 1/ ROUND SWIVEL HANGER
extra long description MIDWEST TPRFH12 FLEX FIX HANGER 4 R SWC MFHR50-75 FIXTURE HANGER, 4-1/8
Features Crouse-Hinds series TPSFH and TPRFH flexible fixture hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Available in two styles: one for attachment to round or octagonal steel boxes; the other for attachment to 4" square steel boxes. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. -
Long Description Eaton Crouse-Hinds series TPRFH flexible fixture hanger, 50 lb, 1/2" or 3/4" luminaire stem size ,Sheet steel, Used with 4" round or octagon boxes FIXTURE HANGER, 4-1/8" RD 4-1/8" RD FIXTURE HANGER FOR USE IN COMMERCIAL OR INDUSTRIAL APPLICATIONS ROUND UL STANDARDS: 514A, 514B FED. SPEC. W-F-408E, NEMA: FB-1 FOR USE WITH 1/2" OR 3/4" FIXTURE CONDUIT STEMS OCTANGONAL OR SQUARE BOXES
Product Type Flex Fix Hanger 4 RND or Oct Box Fixture Hanger, 4-1/8" RD
Special Features Load Capacity 50 Lb, With 1/2 In or 3/4 In Fixture Conduit Stem, Maximum Swing Angle 26 Deg Suitable for Damp Locations
dimensions 4.0000 IN X 4.0000 IN X 2.5000 IN -
Brand EATON CROUSE-HINDS SERIES SouthwireMadison
Manufacturers Part Number TPRFH12 MFHR50-75
Category Description STEEL BOXES & COVERS CABLE & PIPE TRANSITS
Type Flexible Fixture Hanger FIXTURE HANGERS MALLEABLE
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other BALL-TYPE SWIVEL FIXTURE COVERS FOR PENDANT MOUNTED FIXTURES
standard UL, CSA UL Federal Spec. W-F-408E, NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat