Item Comparison: SHR1234, TPRFH12

Item

SHR1234 - Round Swivel Hanger W/ 1/ - Steel City

SHR1234
Round Swivel Hanger W/ 1/

$136.4991 Each

$3,412.48 (25 Each)

QTY:
Each
Add
TPRFH12 - Round Swivel Hanger W/ 1/ - Eaton

TPRFH12
Round Swivel Hanger W/ 1/

$31.1716 Each

$779.29 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 199 179
Vendor Steel City Eaton
Catalog Number SHR1234 TPRFH12
Manufacturer Number SHR 1/2 3/4 TPRFH12
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Lamps Steel Boxes & Covers
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121701 - Electrical hangers
UPC/EAN/GTIN 00785991188325 00784564002648
Weight per package 0.56 (lbs/each) 0.66 (lbs/each)
Description SHR1234 Round Swivel Hanger W/ 1/
Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 LB/Ea
TPRFH12 Round Swivel Hanger W/ 1/
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $136.50 (Each) $31.17 (Each)
Carton/Reel $3,412.48 (25 Each) $31.17 (1 Each)
Standard Packaging/Reel $3,412.48 (25 Each) $779.29 (25 Each)
Material Steel Zinc Chromate Sheet Steel
Color - Natural
Finish Pre-Galvanized -
Size - 4 in
Description ROUND SWIVEL HANGER W/ 1/ ROUND SWIVEL HANGER W/ 1/
extra long description ABB SHR 1/2 3/4 BRACES,SUPPORTS MIDWEST TPRFH12 FLEX FIX HANGER 4 R
Features Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Octagonal Boxes. Crouse-Hinds series TPSFH and TPRFH flexible fixture hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Available in two styles: one for attachment to round or octagonal steel boxes; the other for attachment to 4" square steel boxes. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities.
Long Description Swivel Hanger, Steel, Pre-Galvanized, Surface Mount, 0.56 lb/EA Eaton Crouse-Hinds series TPRFH flexible fixture hanger, 50 lb, 1/2" or 3/4" luminaire stem size ,Sheet steel, Used with 4" round or octagon boxes
Product Type Braces, Supports Flex Fix Hanger 4 RND or Oct Box
Short Description Swivel Hanger, Steel, Pre-Galvanized -
Special Features - Load Capacity 50 Lb, With 1/2 In or 3/4 In Fixture Conduit Stem, Maximum Swing Angle 26 Deg
dimensions - 4.0000 IN X 4.0000 IN X 2.5000 IN
for use with Square Boxes -
Knockouts 0 -
Mounting Type Surface Mount -
package quantity 25 CT -
Made in USA yes -
Brand Thomas & Betts EATON CROUSE-HINDS SERIES
Manufacturers Part Number SHR-1/2-3/4 TPRFH12
sub brand Steel City -
Category Description LAMPS STEEL BOXES & COVERS
Type Hangers Flexible Fixture Hanger
Weight 0.56 lb/EA -
Application Octagon Boxes Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard - UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat