Item Comparison: TPSFH12, MFHS5075

Item

TPSFH12 - 4SQ Swivel Hanger W/ 1/ - Eaton

TPSFH12
4SQ Swivel Hanger W/ 1/

$31.1716 Each

$779.29 (25 Each)

QTY:
Each
Add
MFHS5075 - 4IN Square Swivel Hanger - Southwire

MFHS5075
4IN Square Swivel Hanger

$28.53 Each

$28.53 (1 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 1,431 40
Vendor Eaton Southwire
Catalog Number TPSFH12 MFHS5075
Manufacturer Number TPSFH12 MFHS50-75
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Anchor and Fasteners - Miscellaneous
Classification Steel Boxes & Covers Cable & Pipe Transits
UNSPSC 39121701 - Electrical hangers 39121701 - Electrical hangers
UPC/EAN/GTIN 00784564002631 00784297012204
Weight per package 0.66 (lbs/each) 1 (lbs/each)
Description TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
MFHS5075 4IN Square Swivel Hanger
Fixture Hanger, 4-1/8" SQ 4-1/8" SQ Fixture Hanger For Use In Commercial or Industrial Applications 50# Square Ul Standards: 514A, 514B Fed. Spec. W-F-408E, Nema: FB-1 For Use With 1/2" or 3/4" Fixture Conduit Stems Octangonal or Square Boxes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.17 (Each) $28.53 (Each)
Carton/Reel $31.17 (1 Each) $28.53 (1 Each)
Standard Packaging/Reel $779.29 (25 Each) $28.53 (1 Each)
Material Sheet Steel -
Shape Square -
Color Ivory -
Finish Zinc Chromate -
Length 4 in -
Description 4SQ SWIVEL HANGER W/ 1/ 4IN SQUARE SWIVEL HANGER
extra long description MIDWEST TPSFH12 FLEX FIX HANGER 4 S SWC MFHS50-75 FIXTURE HANGER, 4-1/8
Features TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. -
Long Description Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA FIXTURE HANGER, 4-1/8" SQ 4-1/8" SQ FIXTURE HANGER FOR USE IN COMMERCIAL OR INDUSTRIAL APPLICATIONS 50# SQUARE UL STANDARDS: 514A, 514B FED. SPEC. W-F-408E, NEMA: FB-1 FOR USE WITH 1/2" OR 3/4" FIXTURE CONDUIT STEMS OCTANGONAL OR SQUARE BOXES
Product Type Flex Fix Hanger 4 SQR Box Fixture Hanger, 4-1/8" SQ
Short Description Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory -
Special Features Storage Facilities;Shipping Warehouses;Retail and DIY Facilities Suitable for Damp Locations
dimensions 4.0000 IN X 4.0000 IN X 2.5000 IN -
for use with 4 in Square Boxes -
Mounting Type Box Mount -
package quantity 25 PK;1 CT -
Standards Met UL 498-J;UL 1598;CSA C22.2 No. 250 -
Made in USA yes -
Brand Cooper Crouse-Hinds SouthwireMadison
Manufacturers Part Number TPSFH12 MFHS50-75
Category Description STEEL BOXES & COVERS CABLE & PIPE TRANSITS
Type Flexible Fixture Hanger FIXTURE HANGERS MALLEABLE
Weight 0.66 lb/EA -
Application Commercial/Light Industrial BALL-TYPE SWIVEL FIXTURE COVERS FOR PENDANT MOUNTED FIXTURES
standard UL 1598, CSA C22.2 UL Federal Spec. W-F-408E, NEMA: FB-2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat