Item Comparison: SFS75, TPSFH12

Item

SFS75 - 3/4" Square Swivel Hanger - Bridgeport

SFS75
3/4" Square Swivel Hanger

$27.0052 Each

$270.05 (10 Each)

QTY:
Each
Add
TPSFH12 - 4SQ Swivel Hanger W/ 1/ - Eaton

TPSFH12
4SQ Swivel Hanger W/ 1/

$31.1716 Each

$779.29 (25 Each)

QTY:
Each
Add
Nacogdoches 0 25
All Stores 641 1,344
Vendor Bridgeport Eaton
Catalog Number SFS75 TPSFH12
Manufacturer Number SFS-75 TPSFH12
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Conduit Hangers/Stand Off Straps Steel Boxes & Covers
UNSPSC 39121313 - Ceiling flanges 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747008428 00784564002631
Weight per package 0.085 (lbs/each) 0.66 (lbs/each)
Description SFS75 3/4" Square Swivel Hanger
Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 In Length, 2-1/16 In Height, 0.085 LB
TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.01 (Each) $31.17 (Each)
Carton/Reel $27.01 (1 Each) $31.17 (1 Each)
Standard Packaging/Reel $270.05 (10 Each) $779.29 (25 Each)
Material Steel (Cover);Malleable Iron (Ball) Sheet Steel
Shape - Square
Color Gray Ivory
Finish Zinc Plated Zinc Chromate
Height 2-1/16 in -
Length 4-3/16 in 4 in
Size 3/4 -
Description 3/4" SQUARE SWIVEL HANGER 4SQ SWIVEL HANGER W/ 1/
extra long description BPT SFS-75 SQ SWIVEL FIXTURE MIDWEST TPSFH12 FLEX FIX HANGER 4 S
Features - TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities.
Long Description Swivel Fixture Hanger, Steel (Cover);Malleable Iron (Ball) Material, Gray, Zinc Plated, Screw Mount, 4-3/16 in Length, 2-1/16 in Height, 0.085 lb Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA
Product Type SQ Swivel Fixture Flex Fix Hanger 4 SQR Box
Short Description Swivel Fixture Hanger, Steel Cover and Malleable Iron Ball, Gray Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory
Special Features Ball Type Swivel Fixture Storage Facilities;Shipping Warehouses;Retail and DIY Facilities
Cable Entry Threaded entry port -
dimensions - 4.0000 IN X 4.0000 IN X 2.5000 IN
for use with Mounting Pendant Or Fluorescent Lighting Fixtures to Ceiling Box 4 in Square Boxes
media Yes -
Mounting Type Screw Mount Box Mount
package quantity 1 CT;10 PK 25 PK;1 CT
Standards Met UL MA UL 498-J;UL 1598;CSA C22.2 No. 250
Made in USA - yes
Brand Bridgeport Fittings Cooper Crouse-Hinds
Manufacturers Part Number SFS75 TPSFH12
Category Description CONDUIT HANGERS/STAND OFF STRAPS STEEL BOXES & COVERS
Type SQUARE Flexible Fixture Hanger
Weight 0.085 lb 0.66 lb/EA
Application Ball type Swivel fixture covers are suitable for mounting pendant or fluorescent lighting fixtures to ceiling box. Maximum 20 degree swing from vertical and 50lb. load. Commercial/Light Industrial
Mounting Slotted cover holes for nails or screws -
standard UL UL 1598, CSA C22.2
Temperature Rating no rating -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat