Item Comparison: TPSFH12, SH1234

Item

TPSFH12 - 4SQ Swivel Hanger W/ 1/ - Eaton

TPSFH12
4SQ Swivel Hanger W/ 1/

$31.1716 Each

$779.29 (25 Each)

QTY:
Each
Add
SH1234 - 4" SQ Swivel Hanger W/ 1/ - Steel City

SH1234
4" SQ Swivel Hanger W/ 1/

$51.7356 Each

$1,293.39 (25 Each)

QTY:
Each
Add
Nacogdoches 25 0
All Stores 1,344 101
Vendor Eaton Steel City
Catalog Number TPSFH12 SH1234
Manufacturer Number TPSFH12 SH 1/2 3/4
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Lamps
UNSPSC 39121701 - Electrical hangers 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00784564002631 00785991188349
Weight per package 0.66 (lbs/each) 0.675 (lbs/each)
Description TPSFH12 4SQ Swivel Hanger W/ 1/
Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 In Length, Box Mount, 0.66 LB/Ea
SH1234 4" SQ Swivel Hanger W/ 1/
Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Square Boxes
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.17 (Each) $51.74 (Each)
Carton/Reel $31.17 (1 Each) $1,293.39 (25 Each)
Standard Packaging/Reel $779.29 (25 Each) $1,293.39 (25 Each)
Material Sheet Steel -
Shape Square -
Color Ivory -
Finish Zinc Chromate -
Length 4 in -
Description 4SQ SWIVEL HANGER W/ 1/ 4" SQ SWIVEL HANGER W/ 1/
extra long description MIDWEST TPSFH12 FLEX FIX HANGER 4 S ABB SH 1/2 3/4 SWIVEL HANGER PREGAL
Features TPSFH and TPRFH Flexible Fixture Hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities. -
Long Description Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory, Square, 4 in Length, Box Mount, 0.66 lb/EA Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Square Boxes
Product Type Flex Fix Hanger 4 SQR Box Swivel Hanger Pregalv STL 4insq
Short Description Outlet Box Fixture Hanger, Sheet Steel, Zinc Chromate, Ivory -
Special Features Storage Facilities;Shipping Warehouses;Retail and DIY Facilities -
dimensions 4.0000 IN X 4.0000 IN X 2.5000 IN -
for use with 4 in Square Boxes -
Mounting Type Box Mount -
package quantity 25 PK;1 CT -
Standards Met UL 498-J;UL 1598;CSA C22.2 No. 250 -
Made in USA yes -
Brand Cooper Crouse-Hinds Steel City
Manufacturers Part Number TPSFH12 SH-1/2-3/4
Category Description STEEL BOXES & COVERS LAMPS
Type Flexible Fixture Hanger -
Weight 0.66 lb/EA -
Application Commercial/Light Industrial -
standard UL 1598, CSA C22.2 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat