Nacogdoches |
211 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TR20W |
TR370WB0X |
Manufacturer Number |
TR20W |
TR370W-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007241655 |
00032664729614 |
Weight per package |
0.2478 (lbs/each) |
0.21 (lbs/each) |
Description |
TR20W Recep Dup Tamper Resis 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
|
TR370WB0X Recp TR Standard Duplex 20A 125V 2P3W W
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.26 (Each) |
$4.22 (Each) |
Carton/Reel |
$62.60 (10 Each) |
$4.22 (1 Each) |
Standard Packaging/Reel |
$626.00 (100 Each) |
$422.00 (100 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Ground |
- |
Current Rating |
20 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.28 in |
- |
Length |
1.32 in |
- |
Size |
3.3 in |
- |
Width |
0.65 in |
- |
|
Description |
RECEP DUP TAMPER RESIS 20A/125V WH |
RECP TR STANDARD DUPLEX 20A 125V 2P3W W |
extra long description |
P&S TR20W RECEP DUP TAMPER RESIS 20 |
EWD TR370W-BOX RECP TR STANDARD DUP |
Features |
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb |
Eaton residential grade duplex receptacle, #14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box |
Product Type |
Recep Dup Tamper Resis 20A/125V WH |
Recp TR Standard Duplex 20A 125V 2P3W W |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR |
- |
Special Features |
Side Wire;Easily Accessed Break Off Line Contact |
Standard grade |
|
Connection Type |
Side Wire |
- |
dimensions |
- |
1.3100 IN X 0.7400 IN X 4.1900 IN |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
TR20-W |
TR370W-BOX |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Tamper Resistant Straight blade receptacle |
Residential Grade |
|
|
Application |
Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
cULus Listed,NOM |